Shop All Spherical Plain Bearings
Tritan
Spherical Plain, 1in. Bore, 1.625in. OD
Mfr # GEZM 100ES
Zoro # G2082556
product price: $64.95
/ea
$64.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1"
- Outside Dia. 1.625"
- Width 0.75"
- Ball Material 52100 Chromium Steel MoS2 treated
- Static Load Capacity 37318 Lbf
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # GEZM 100ES
- Zoro # G2082556
- UPC # 888569018618
- Country of Origin China
- Category Spherical Plain Bearings
Dimensions
Bore Dia. | 1" |
Outside Dia. | 1.625" |
Width | 0.75" |
Details
Item | Spherical Plain Bearing |
Ball Material | 52100 Chromium Steel MoS2 treated |
Static Load Capacity | 37318 Lbf |
Lubrication | Molybdenum (MoS2) Coating |
Dynamic Load Capacity (Lb.) | 12589 |
Temp. Range (F) | -58 to +300° F |
Type | Inch Wide Inner Ring |
Description
Spherical Plain, 1in. Bore, 1.625in. OD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF NBR, single lip, Wave oil seal, Bore-Tite (35X55X8 CRW1 R)
- DODGE 212 Normal Duty Non-Expansion Single Lip Flange Mount Ball Bearing Unit, 2-7/16 in Bore (124217)
- ZORO SELECT Hose Clamp, 8-1/4 to 8-9/16In, SAE 825, PK5 (300110825)
- BIMBA 2In 2-1/2In Double Acting Pneumatic Cylinder (FO-312.5)
- TRITAN Spherical Plain, 40mm Bore, 62mm OD (GE 40ES)
- TRITAN Spherical Plain Bearing, 1.788" Ball Dia. (GEZ 104ES)
- TRITAN Spherical Plain, 2.75inBore, 4.375inOD (GEZ 212ES)
- TRITAN Spherical Plain Bearing, 25 mm Ball Dia. (GE 17ES 2RS)
- TRITAN Spherical Plain Bearing, 1.5 mm Ball Dia. (COM 16T)
- TRITAN Spherical Plain, 40mm Bore, 62mmOD, Sealed (GE 40ES 2RS)
- RBC Spherical Plain Bearings (MB30)
- Tritan Spherical Plain Bearings