Shop All Spherical Plain Bearings
Tritan
Spherical Plain, 180mm Bore, HighCapacity
Mfr # GE 180TA 2RS
Zoro # G2081941
product price: $3,248.99
/ea
Free Shipping & Returns
$3,248.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 180mm
- Outside Dia. 260mm
- Width 80mm
- Ball Material 52100 Chrome Plated Steel
- Static Load Capacity 1213968 Lbf
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # GE 180TA 2RS
- Zoro # G2081941
- UPC # 00888569016898
- Country of Origin China
- Category Spherical Plain Bearings
Dimensions
Bore Dia. | 180mm |
Outside Dia. | 260mm |
Width | 80mm |
Outside Diameter | 260 mm |
Outer Ring Width | 80 mm |
Bore Diameter | 180 mm |
Flat Diameter | 180 mm |
Ball Diameter | 225 mm |
Details
Item | Spherical Plain Bearing, Sliding Contact Surface: Hard Chrome Steel on PTFE |
Ball Material | 52100 Chrome Plated Steel |
Static Load Capacity | 1213968 Lbf |
Temp. Range (F) | -20 to +248° F |
Lubrication | Light Oil Preservative - PTFE Lined |
Dynamic Load Capacity (Lb.) | 606984 |
Type | Metric |
Closure | Double Sealed |
Outer Ring Material | Alloy Steel |
System of Measurement | Metric |
Liner Material | No Liner |
Self Lubricating Bearing | No |
Description
Spherical Plain Bearing, Sliding Contact Surface: Hard Chrome Steel on PTFE, Liner Material No Liner, Bore Diameter 180 mm, Ball Diameter 225 mm, Outer Ring Width 80 mm, Outside Diameter 260 mm, Outer Ring Material Alloy Steel, Ball Material Alloy Steel, Closure Double Sealed, Flat Diameter 180 mm, Self Lubricating Bearing No, System of Measurement Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Round Cylinder DSNU-40-50-P-A (DSNU-40-50-P-A)
- ARMSTRONG PUMPS Pump Motor, 1/2 hp, 115V AC (811757-001)
- GPI 123504-1 Anti-Siphon Vent Kit- (123504-1)
- WEG 00236OS1BJPR56J-S, 2 HP, 3600 RPM, ODP, 56J FRAME, 115/208-230 VOLTS (00236OS1BJPR56J-S)
- TRITAN Spherical Plain Bearing, Inch, Commercial Series, 1-in. Bore, 1.75-in. OD, 0.797-in. Outer Ring W (COM 16T)
- TRITAN Spherical Plain Bearing, 35.5 mm Ball Dia (GE 25ES 2RS)
- TRITAN Spherical Plain, 3.5in. Bore, Sealed (GEZ 308ES 2RS)
- TRITAN Spherical Plain, 25mm Bore, 42mm OD (GEG 25ES)
- TRITAN Spherical Plain, 35mm Bore, 62mm OD (GEH 35ES)
- TRITAN Spherical Plain, 70mmBore, 105mmOD, Sealed (GE 70ES 2RS)
- TRITAN Spherical Plain, 40mm Bore, 62mm OD (GE 40ES)
- Tritan Plain Bearings