Shop All Spherical Plain Bearings
Tritan
Spherical Plain, 180mm Bore, 260mm OD
Mfr # GE 180ES
Zoro # G2081969
product price: $1,156.99
/ea
Free Shipping & Returns
$1,156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 180mm
- Outside Dia. 260mm
- Width 80mm
- Ball Material 52100 Chromium Steel MoS2 treated
- Static Load Capacity 1719788 Lbf
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # GE 180ES
- Zoro # G2081969
- UPC # 00888569016874
- Country of Origin China
- Category Spherical Plain Bearings
Dimensions
Bore Dia. | 180mm |
Outside Dia. | 260mm |
Width | 80mm |
Inner Ring Width | 105 mm |
Flat Diameter | 180 mm |
Outside Diameter | 260 mm |
Outer Ring Width | 80 mm |
Bore Diameter | 180 mm |
Ball Diameter | 225 mm |
Description
Spherical Plain Bearing, Sliding Contact Surface: Steel on Steel, Liner Material No Liner, Bore Diameter 180 mm, Ball Diameter 225 mm, Outer Ring Width 80 mm, Outside Diameter 260 mm, Outer Ring Material Alloy Steel, Ball Material Alloy Steel, Closure Open, Dynamic Radial Load Capacity 1,530 kN, Flat Diameter 180 mm, Inner Ring Width 105 mm, Lubricant Material MoS2, Lubrication Openings Lubrication Groove, Oil Hole, Maximum Temperature 300 Degrees F, Minimum Temperature -50 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX Poly Rib J Belt, 19 in. EL-4 Rib (190J4)
- DAYTON AC Gearmotor, 31.0 in-lb Max. Torque, 173 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (1XFZ3)
- MARTIN SPROCKET & GEAR Spk Roller Bs, 50BS60 1 7/16 (50BS60 1 7/16)
- ZORO SELECT B62 Outside65.0 Pitch63.8 (42W422)
- TRITAN Spherical Plain, 35mm Bore, 62mm OD (GEH 35ES)
- TRITAN Spherical Plain Bearing, 22 mm Ball Dia. (GE 15ES)
- TRITAN Spherical Plain Bearing, 29 mm Ball Dia. (GE 20ES 2RS)
- TRITAN Spherical Plain, 30mm Bore, 55mmOD, Sealed (GEH 30ES 2RS)
- TRITAN Spherical Plain Bearing, 1.788" Ball Dia. (GEZ 104ES)
- TRITAN Spherical Plain, 50mm Bore, 75mmOD, Sealed (GE 50ES 2RS)
- SKF Spherical Plain Bearings (GE15C)
- Tritan Spherical Plain Bearings