Shop All Spherical Plain Bearings
Tritan
Spherical Plain, 17mm Bore, Sealed
Mfr # GEH 17ES 2RS
Zoro # G2081978
product price: $56.95
/ea
$56.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 17mm
- Outside Dia. 35mm
- Width 12mm
- Ball Material 52100 Chromium Steel MoS2 treated
- Static Load Capacity 32822 Lbf
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # GEH 17ES 2RS
- Zoro # G2081978
- UPC # 00888569017789
- Country of Origin China
- Category Spherical Plain Bearings
Dimensions
Bore Dia. | 17mm |
Outside Dia. | 35mm |
Width | 12mm |
Ball Diameter | 29 mm |
Bore Diameter | 17 mm |
Outer Ring Width | 12 mm |
Inner Ring Width | 20 mm |
Outside Diameter | 35 mm |
Flat Diameter | 17 mm |
Description
Spherical Plain Bearing, Liner Material No Liner, Bore Diameter 17 mm, Ball Diameter 29 mm, Outer Ring Width 12 mm, Outside Diameter 35 mm, Outer Ring Material Alloy Steel, Ball Material Alloy Steel, Closure Double Sealed, Dynamic Radial Load Capacity 30 kN, Flat Diameter 17 mm, Inner Ring Width 20 mm, Lubricant Material MoS2, Lubrication Openings Lubrication Groove, Oil Hole, Maximum Temperature 250 Degrees F, Minimum Temperature -20 Degrees F, Self Lubricating Bearing No, Standards ISO 9001
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Motor Start Capacitor, 216-259 MFD, Round (2MEP5)
- NTN Flange Bearing, 4-Bolt, 2" Bore Dia. (SUCF211-32C0FG1)
- BUNTING BEARINGS Sleeve Bearing, I.D. 7/16, L 1-1/4, PK3 (CB071210)
- ARO Pneumatic Lp Valve Kit (119306)
- TRITAN Spherical Plain Bearing, 25 mm Ball Dia. (GE 17ES 2RS)
- TRITAN Spherical Plain Bearing, 1.08" Ball Dia. (GEZ 012ES)
- TRITAN Spherical Plain, 35mm Bore, 62mmOD Sealed (GEH 35ES 2RS)
- TRITAN Spherical Plain Bearing, 22 mm Ball Dia. (GE 15ES)
- TRITAN Spherical Plain, 50mm Bore, 75mmOD, Sealed (GE 50ES 2RS)
- TRITAN Spherical Plain, 70mm Bore, 105mm OD (GE 70ES)
- SKF SKF-GE15ES, Spherical Plain Brgs, GE15ES (GE15ES)
- Tritan Spherical Plain Bearings