Shop All Spherical Plain Bearings
Tritan
Spherical Plain, 17mm Bore, Maint. Free
Mfr # GEH 17C
Zoro # G2081987
product price: $44.59
/ea
$44.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 17mm
- Outside Dia. 35mm
- Width 12mm
- Ball Material 52100 Chrome Plated Steel
- Static Load Capacity 17535 Lbf
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # GEH 17C
- Zoro # G2081987
- UPC # 00888569017765
- Country of Origin China
- Category Spherical Plain Bearings
Dimensions
Bore Dia. | 17mm |
Outside Dia. | 35mm |
Width | 12mm |
Bore Diameter | 17 mm |
Flat Diameter | 17 mm |
Outside Diameter | 35 mm |
Ball Diameter | 29 mm |
Inner Ring Width | 20 mm |
Outer Ring Width | 12 mm |
Description
Spherical Plain Bearing, Liner Material PTFE, Bore Diameter 17 mm, Ball Diameter 29 mm, Outer Ring Width 12 mm, Outside Diameter 35 mm, Outer Ring Material Alloy Steel, Ball Material Alloy Steel, Closure Open, Dynamic Radial Load Capacity 31 kN, Finish Chrome Plated, Flat Diameter 17 mm, Inner Ring Width 20 mm, Lubricant Material MoS2, Maximum Temperature 300 Degrees F, Minimum Temperature -50 Degrees F, Self Lubricating Bearing Yes, Standards ISO 9001, Static Radial Load Capacity 78 kN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 2/B74 Banded V-Belt, 77-3/4" Outside Length, 1-1/3" Top Width, 2 Ribs (3HFA3)
- PARKER Colorflow Flow Control Valve, Brass, 1/8-27, 3 GPM (F200B)
- GAST Gast Standard 6Am-Frv-81 Air Motor (6AM-FRV-81)
- LINCOLN Drum Pump, Lever Action (1335)
- TRITAN Spherical Plain, 3.5in. Bore, Sealed (GEZ 308ES 2RS)
- TRITAN Spherical Plain, 40mm Bore, 105mm OD (GX 40F)
- TRITAN Spherical Plain, 35mm Bore, 62mmOD Sealed (GEH 35ES 2RS)
- TRITAN Spherical Plain Bearing, 29 mm Ball Dia. (GE 20ES 2RS)
- TRITAN Spherical Plain Bearing, 25 mm Ball Dia. (GE 17ES 2RS)
- TRITAN Spherical Plain, 25mm Bore, 62mm OD (GX 25F)
- TRITAN Spherical Plain, 50mm Bore, 90mmOD, Sealed (GEH 50ES 2RS)
- Tritan Plain Bearings