Shop All Spherical Plain Bearings
Tritan
Spherical Plain, 17mm Bore, 47mm OD
Mfr # GX 17F
Zoro # G2081996
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 17mm
- Outside Dia. 47mm
- Width 11.2mm
- Ball Material 52100 Chrome Plated Steel
- Static Load Capacity 484 Lbf
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # GX 17F
- Zoro # G2081996
- UPC # 00888569019042
- Country of Origin China
- Category Spherical Plain Bearings
Dimensions
Bore Dia. | 17mm |
Outside Dia. | 47mm |
Width | 11.2mm |
Outside Diameter | 47 mm |
Ball Diameter | 52 mm |
Inner Ring Width | 11.8 mm |
Outer Ring Width | 11.2 mm |
Overall Width | 16 mm |
Flat Diameter | 17 mm |
Bore Diameter | 17 mm |
Description
Spherical Plain Bearing, Liner Material PTFE, Bore Diameter 17 mm, Ball Diameter 52 mm, Outer Ring Width 11.2 mm, Outside Diameter 47 mm, Outer Ring Material Alloy Steel, Ball Material Alloy Steel, Closure Open, Dynamic Radial Load Capacity 110 kN, Finish Chrome Plated, Flat Diameter 17 mm, Inner Ring Width 11.8 mm, Load Direction Radial, Thrust Single Direction, Lubricant Material MoS2, Maximum Temperature 300 Degrees F, Minimum Temperature -50 Degrees F, Overall Width 16 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERHEAD Spacer Ring, 29339 (T-400-112)
- TRITAN Radial Ball Bearing, SS, 35mm, SS6007 2RS (SS6007 2RS FM222)
- DAYTON Unit Bearing Motor, 1/47 HP, 1550 rpm, 230V (4YFH8)
- ZORO SELECT 90 Degrees Elbow Hose Clamp, 1/2 in Hose I.D, 1/2 in Thread (6AFL1)
- TRITAN Spherical Plain Bearing, 1.5 mm Ball Dia. (COM 16T)
- TRITAN Spherical Plain, 2.75inBore, 4.375inOD (GEZ 212ES)
- TRITAN Spherical Plain, 50mm Bore, 90mmOD, Sealed (GEH 50ES 2RS)
- TRITAN Spherical Plain, 40mm Bore, 62mm OD (GE 40ES)
- TRITAN Spherical Plain Bearing, 1.788" Ball Dia. (GEZ 104ES)
- TRITAN Spherical Plain, 2inBore, 1.5in.W, Sealed (GEZ 200ES 2RS)
- BAILEY Spherical Plain Bearing 1-3/4 Id, 2-13/16 Od, 1-5/16 Outer Width, 158928 (158928)
- Tritan Spherical Plain Bearings