Shop All Spherical Plain Bearings
Tritan
Spherical Plain, 17mm Bore, 35mm OD
Mfr # GEH 17ES
Zoro # G2082005
$26.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 17mm
- Outside Dia. 35mm
- Width 12mm
- Ball Material 52100 Chromium Steel MoS2 treated
- Static Load Capacity 32822 Lbf
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tritan
- MFR # GEH 17ES
- Zoro # G2082005
- UPC # 00888569017772
- Country of Origin China
- Category Spherical Plain Bearings
Dimensions
Bore Dia. | 17mm |
Outside Dia. | 35mm |
Width | 12mm |
Ball Diameter | 29 mm |
Flat Diameter | 17 mm |
Bore Diameter | 17 mm |
Inner Ring Width | 20 mm |
Outer Ring Width | 12 mm |
Outside Diameter | 35 mm |
Description
Spherical Plain Bearing, Liner Material No Liner, Bore Diameter 17 mm, Ball Diameter 29 mm, Outer Ring Width 12 mm, Outside Diameter 35 mm, Outer Ring Material Alloy Steel, Ball Material Alloy Steel, Closure Open, Dynamic Radial Load Capacity 30 kN, Flat Diameter 17 mm, Inner Ring Width 20 mm, Lubricant Material MoS2, Lubrication Openings Lubrication Groove, Oil Hole, Maximum Temperature 300 Degrees F, Minimum Temperature -50 Degrees F, Self Lubricating Bearing No, Standards ISO 9001
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNTEC A1Ya7912 Oil Pump (A1YA7912)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1-1/2, L 2-3/4 (CB242722)
- CONTINENTAL 1/2" x 100' Blue EPDM Rubber Air Hose, 300 PSI, Bulk Hose (HZU05030-100)
- CRC Precision Lube, 2-26(R), 16 Oz. (02007)
- TRITAN Spherical Plain Bearing, 22 mm Ball Dia. (GE 15ES)
- TRITAN Spherical Plain, 35mm Bore, 62mmOD Sealed (GEH 35ES 2RS)
- TRITAN Spherical Plain Bearing, 1.08" Ball Dia. (GEZ 012ES)
- TRITAN SphericalPlain, 20mmBore, 12mmW, Maint.Free (GE 20C)
- TRITAN Spherical Plain, 2.5inBore, 3.9375inOD (GEZ 208ES)
- TRITAN Spherical Plain, 40mm Bore, 62mm OD (GE 40ES)
- SKF Spherical Plain Bearings (GEZ012ES)
- Tritan Plain Bearings