Shop All Spherical Plain Bearings
Tritan
Spherical Plain, 17mm Bore, 30mm OD
Mfr # GE 17C
Zoro # G2082011
product price: $11.79
/ea
$11.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bore Dia. 17mm
- Outside Dia. 30mm
- Width 10mm
- Ball Material 52100 Chrome Plated Steel
- Static Load Capacity 12589 Lbf
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # GE 17C
- Zoro # G2082011
- UPC # 00888569016843
- Country of Origin China
- Category Spherical Plain Bearings
Dimensions
Bore Dia. | 17mm |
Outside Dia. | 30mm |
Width | 10mm |
Outer Ring Width | 10 mm |
Flat Diameter | 17 mm |
Bore Diameter | 17 mm |
Inner Ring Width | 14 mm |
Outside Diameter | 30 mm |
Ball Diameter | 25 mm |
Description
Spherical Plain Bearing, Sliding Contact Surface: Hard Chrome Steel on PTFE, Liner Material PTFE, Bore Diameter 17 mm, Ball Diameter 25 mm, Outer Ring Width 10 mm, Outside Diameter 30 mm, Outer Ring Material Alloy Steel, Ball Material Alloy Steel, Closure Open, Dynamic Radial Load Capacity 22 kN, Finish Chrome Plated, Flat Diameter 17 mm, Inner Ring Width 14 mm, Lubricant Material MoS2, Maximum Temperature 300 Degrees F, Minimum Temperature -50 Degrees F, Self Lubricating Bearing Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEBSTER Osva-50 Oil Safety Valve (OSVA-50)
- AFTERMARKET 189014M70 DAndD Powerdrive 14M Single Replacement Timing Belt (1890-14M-70-DD)
- WORLD WIDE FITTINGS Hose Barb to Male Pipe 45° Elbow Hose Connector (4503X08X06)
- DYNABRADE Cylinder (01013)
- TRITAN Spherical Plain, 35mm Bore, Sealed (GE 35ES 2RS)
- TRITAN Spherical Plain Bearing, 29 mm Ball Dia. (GE 20ES 2RS)
- TRITAN Spherical Plain Bearing, 22 mm Ball Dia. (GE 15ES)
- TRITAN SphericalPlain, 20mmBore, 12mmW, Maint.Free (GE 20C)
- TRITAN Spherical Plain Bearing, 40.7 mm Ball Dia (GE 30ES 2RS)
- TRITAN Spherical Plain, 35mm Bore, 62mmOD Sealed (GEH 35ES 2RS)
- TRITAN Spherical Plain, 12mm Bore, 22mm OD (GE 12C)
- Tritan Spherical Plain Bearings