Shop All Spherical Plain Bearings
Tritan
Spherical Plain, 160mmBore, Ext.InnerRing
Mfr # GEG 160ES
Zoro # G2082020
Free Shipping & Returns
$2,548.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 160mm
- Outside Dia. 230mm
- Width 80mm
- Ball Material 52100 Chromium Steel MoS2 treated
- Static Load Capacity 1528701 Lbf
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tritan
- MFR # GEG 160ES
- Zoro # G2082020
- UPC # 00888569017482
- Country of Origin China
- Category Spherical Plain Bearings
Dimensions
Bore Dia. | 160mm |
Outside Dia. | 230mm |
Width | 80mm |
Ball Diameter | 200 mm |
Flat Diameter | 160 mm |
Bore Diameter | 160 mm |
Inner Ring Width | 160 mm |
Outer Ring Width | 80 mm |
Outside Diameter | 230 mm |
Description
Spherical Plain Bearing, Liner Material No Liner, Bore Diameter 160 mm, Ball Diameter 200 mm, Outer Ring Width 80 mm, Outside Diameter 230 mm, Outer Ring Material Alloy Steel, Ball Material Alloy Steel, Closure Open, Dynamic Radial Load Capacity 1,360 kN, Flat Diameter 160 mm, Inner Ring Width 160 mm, Lubricant Material MoS2, Lubrication Openings Lubrication Groove, Oil Hole, Maximum Temperature 300 Degrees F, Minimum Temperature -50 Degrees F, Self Lubricating Bearing No, Standards ISO 9001
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NSK NSK-6306DU, 6300 Series Single Row Deep Groove Ball Bearing, 6306DU (6306DU)
- MTD Grease-Gadus S2 V1 (737-05007)
- VELVAC Slider Hose Assy, 120", 3/8" Id 3/8Od (149123)
- MARTIN SPROCKET & GEAR Gear Spur 14 1/2 Deg Steel, S840 (S840)
- TRITAN Spherical Plain, 40mm Bore, 105mm OD (GX 40F)
- TRITAN Spherical Plain Bearing, Inch, Commercial Series, 1-in. Bore, 1.75-in. OD, 0.797-in. Outer Ring W (COM 16T)
- TRITAN Spherical Plain, 2.75inBore, 4.375inOD (GEZ 212ES)
- TRITAN Spherical Plain, 35mm Bore, Sealed (GE 35ES 2RS)
- TRITAN Spherical Plain, 50mm Bore, 75mmOD, Sealed (GE 50ES 2RS)
- TRITAN Spherical Plain Bearing, 1.08" Ball Dia. (GEZ 012ES)
- IKO Pilloball, Metric, #PB14 (PB14)
- Tritan Spherical Plain Bearings