Shop All Spherical Plain Bearings
Tritan
Spherical Plain, 160mm Bore, Sealed
Mfr # GE 160ES 2RS
Zoro # G2082048
product price: $799.99
/ea
Free Shipping & Returns
$799.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 160mm
- Outside Dia. 230mm
- Width 80mm
- Ball Material 52100 Chromium Steel MoS2 treated
- Static Load Capacity 1528701 Lbf
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # GE 160ES 2RS
- Zoro # G2082048
- UPC # 00888569016829
- Country of Origin China
- Category Spherical Plain Bearings
Dimensions
Bore Dia. | 160mm |
Outside Dia. | 230mm |
Width | 80mm |
Ball Diameter | 200 mm |
Bore Diameter | 160 mm |
Outside Diameter | 230 mm |
Outer Ring Width | 80 mm |
Inner Ring Width | 105 mm |
Flat Diameter | 160 mm |
Description
Spherical Plain Bearing, Sliding Contact Surface: Steel on Steel, Liner Material No Liner, Bore Diameter 160 mm, Ball Diameter 200 mm, Outer Ring Width 80 mm, Outside Diameter 230 mm, Outer Ring Material Alloy Steel, Ball Material Alloy Steel, Closure Double Sealed, Dynamic Radial Load Capacity 1,360 kN, Flat Diameter 160 mm, Inner Ring Width 105 mm, Lubricant Material MoS2, Lubrication Openings Lubrication Groove, Oil Hole, Maximum Temperature 250 Degrees F, Minimum Temperature -20 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS 90 GPM Return Line Filter Assembly 1-1/2 Inch NPT/10 Micron/15 PSI Bypass (HFA41015)
- TB WOODS FHP Sheave, BK60 x 3/4 (BK6034)
- MAIN FILTER Hydraulic Filter, replaces METSO 60015591, Return Line, 25 micron, Outside-In (MF0430500)
- CENTURY Pool Pump Motor, Permanent Split Capacitor, 1 1/2 HP, 56Y Frame, 3,450 Nameplate RPM (B2849)
- TRITAN Spherical Plain, 25mm Bore, 62mm OD (GX 25F)
- TRITAN Spherical Plain, 80mm Bore, 120mm OD (GE 80ES)
- TRITAN Spherical Plain, 25mm Bore, 42mm OD (GEG 25ES)
- TRITAN Spherical Plain, 12mm Bore, 22mm OD (GE 12C)
- TRITAN Spherical Plain, 50mm Bore, 75mm OD (GE 50ES)
- TRITAN Spherical Plain Bearing, 22 mm Ball Dia. (GE 15ES)
- IKO Spherical Bushing, Metric - ISO Standard, #GE15ES (GE15ES)
- Tritan Plain Bearings