Shop All Spherical Plain Bearings
Tritan
Spherical Plain, 160mm Bore, 230mm OD
Mfr # GE 160ES
Zoro # G2082057
product price: $968.99
/ea
Free Shipping & Returns
$968.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 160mm
- Outside Dia. 230mm
- Width 80mm
- Ball Material 52100 Chromium Steel MoS2 treated
- Static Load Capacity 1528701 Lbf
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # GE 160ES
- Zoro # G2082057
- UPC # 00888569016812
- Country of Origin China
- Category Spherical Plain Bearings
Dimensions
Bore Dia. | 160mm |
Outside Dia. | 230mm |
Width | 80mm |
Outside Diameter | 230 mm |
Bore Diameter | 160 mm |
Ball Diameter | 200 mm |
Outer Ring Width | 80 mm |
Flat Diameter | 160 mm |
Inner Ring Width | 105 mm |
Description
Spherical Plain Bearing, Sliding Contact Surface: Steel on Steel, Liner Material No Liner, Bore Diameter 160 mm, Ball Diameter 200 mm, Outer Ring Width 80 mm, Outside Diameter 230 mm, Outer Ring Material Alloy Steel, Ball Material Alloy Steel, Closure Open, Dynamic Radial Load Capacity 1,360 kN, Flat Diameter 160 mm, Inner Ring Width 105 mm, Lubricant Material MoS2, Lubrication Openings Lubrication Groove, Oil Hole, Maximum Temperature 300 Degrees F, Minimum Temperature -50 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 40 Chain Size, 1 Bore Dia., 30 # of Teeth (40BS30H X 1)
- BESTORQ Aftermarket 1-4801 SNAPPER Replacement Belt, A92LG (A92LG)
- DYNABRADE Dynorbital Full Service Repair Kit (57098)
- CONTINENTAL CONTITECH B79 Wrapped V-Belt, 82" Outside Length, 21/32" Top Width, 1 Ribs (B79)
- TRITAN Spherical Plain Bearing, 1.788" Ball Dia. (GEZ 104ES)
- TRITAN Spherical Plain, 35mm Bore, 62mm OD (GEH 35ES)
- TRITAN Spherical Plain Bearing, 25 mm Ball Dia. (GE 17ES 2RS)
- TRITAN SphericalPlain, 20mmBore, 12mmW, Maint.Free (GE 20C)
- TRITAN Spherical Plain Bearing, 22 mm Ball Dia. (GE 15ES)
- TRITAN Spherical Plain, 50mm Bore, 90mmOD, Sealed (GEH 50ES 2RS)
- TRITAN Spherical Plain, 30mm Bore, 55mmOD, Sealed (GEH 30ES 2RS)
- Tritan Plain Bearings