Shop All Spherical Plain Bearings
Tritan
Spherical Plain, 15mm Bore, Maint. Free
Mfr # GEH 15C
Zoro # G2082075
product price: $67.95
/ea
$67.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 15mm
- Outside Dia. 30mm
- Width 10mm
- Ball Material 52100 Chrome Plated Steel
- Static Load Capacity 12589 Lbf
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # GEH 15C
- Zoro # G2082075
- UPC # 00888569017734
- Country of Origin China
- Category Spherical Plain Bearings
Dimensions
Bore Dia. | 15mm |
Outside Dia. | 30mm |
Width | 10mm |
Outer Ring Width | 10 mm |
Outside Diameter | 30 mm |
Flat Diameter | 15 mm |
Bore Diameter | 15 mm |
Inner Ring Width | 16 mm |
Ball Diameter | 25 mm |
Description
Spherical Plain Bearing, Liner Material PTFE, Bore Diameter 15 mm, Ball Diameter 25 mm, Outer Ring Width 10 mm, Outside Diameter 30 mm, Outer Ring Material Alloy Steel, Ball Material Alloy Steel, Closure Open, Dynamic Radial Load Capacity 22 kN, Finish Chrome Plated, Flat Diameter 15 mm, Inner Ring Width 16 mm, Lubricant Material MoS2, Maximum Temperature 300 Degrees F, Minimum Temperature -50 Degrees F, Self Lubricating Bearing Yes, Standards ISO 9001, Static Radial Load Capacity 56 kN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Cylindrical Roller Bearings (NU315 C3)
- STEELMAN Weather-Resistant 1/4'' NPT-F to 1/4'' NPT-M 3/8'' ID 6ft Rbr Whip Air Hose, Red W/ Brass Fittings (61264)
- MAIN FILTER Hydraulic Filter, replaces WIX W03AT1279, 150 micron, Outside-In (MF0066293)
- WORLD WIDE FITTINGS Male Pipe To Female Pipe Swivel Straight (9205X06X04)
- TRITAN Spherical Plain Bearing, 29 mm Ball Dia. (GE 20ES 2RS)
- TRITAN Spherical Plain, 30mm Bore, HighCapacity (GE 30TE 2RS)
- TRITAN Spherical Plain, 35mm Bore, Sealed (GE 35ES 2RS)
- TRITAN Spherical Plain, 70mm Bore, 105mm OD (GE 70ES)
- TRITAN Spherical Plain, 2.5inBore, 3.9375inOD (GEZ 208ES)
- TRITAN Spherical Plain Bearing, 35.5 mm Ball Dia (GE 25ES 2RS)
- SKF Spherical Plain Bearings (GEZ108ES 2RS)
- Tritan Spherical Plain Bearings