Shop All Spherical Plain Bearings
Tritan
Spherical Plain, 15mm Bore, 42mm OD
Mfr # GX 15F
Zoro # G2082081
product price: $56.55
/ea
$56.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 15mm
- Outside Dia. 42mm
- Width 10.8mm
- Ball Material 52100 Chrome Plated Steel
- Static Load Capacity 418 Lbf
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # GX 15F
- Zoro # G2082081
- UPC # 00888569019035
- Country of Origin China
- Category Spherical Plain Bearings
Dimensions
Bore Dia. | 15mm |
Outside Dia. | 42mm |
Width | 10.8mm |
Outside Diameter | 42 mm |
Bore Diameter | 15 mm |
Outer Ring Width | 10.8 mm |
Flat Diameter | 15 mm |
Ball Diameter | 46 mm |
Overall Width | 15 mm |
Inner Ring Width | 11 mm |
Description
Spherical Plain Bearing, Liner Material PTFE, Bore Diameter 15 mm, Ball Diameter 46 mm, Outer Ring Width 10.8 mm, Outside Diameter 42 mm, Outer Ring Material Alloy Steel, Ball Material Alloy Steel, Closure Open, Dynamic Radial Load Capacity 95 kN, Finish Chrome Plated, Flat Diameter 15 mm, Inner Ring Width 11 mm, Load Direction Radial, Thrust Single Direction, Lubricant Material MoS2, Maximum Temperature 300 Degrees F, Minimum Temperature -50 Degrees F, Overall Width 15 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILKERSON Differential Press, Indicator (DP8-01-000)
- DAYTON AC Gearmotor, 150.0 in-lb Max. Torque, 17 RPM Nameplate RPM, 115/230V AC Voltage, 1 Phase (2H602)
- INDUSTRIAL GOLD 1/4 Inch Pipe Thread, 120-150Psi Operating Air Compressor (LF08-120-150)
- VIAIR IG Series Compressor Kit, 12V, Intercooler (25050)
- TRITAN Spherical Plain, 12mm Bore, 26mm OD (GEH 12E)
- TRITAN Spherical Plain, 70mm Bore, 105mm OD (GE 70ES)
- TRITAN Spherical Plain, 50mm Bore, 90mmOD, Sealed (GEH 50ES 2RS)
- TRITAN Spherical Plain, 30mm Bore, HighCapacity (GE 30TE 2RS)
- TRITAN Spherical Plain Bearing, 22 mm Ball Dia. (GE 15ES)
- TRITAN Spherical Plain, 70mmBore, 105mmOD, Sealed (GE 70ES 2RS)
- TRITAN Spherical Plain, 50mm Bore, 75mmOD, Sealed (GE 50ES 2RS)
- Tritan Spherical Plain Bearings