Shop All Spherical Plain Bearings
Tritan
Spherical Plain, 15mm Bore, 30mm OD
Mfr # GEH 15ES
Zoro # G2082090
product price: $24.49
/ea
$24.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 15mm
- Outside Dia. 30mm
- Width 10mm
- Ball Material 52100 Chromium Steel MoS2 treated
- Static Load Capacity 23830 Lbf
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # GEH 15ES
- Zoro # G2082090
- UPC # 888569017741
- Country of Origin China
- Category Spherical Plain Bearings
Dimensions
Bore Dia. | 15mm |
Outside Dia. | 30mm |
Width | 10mm |
Details
Item | Spherical Plain Bearing |
Ball Material | 52100 Chromium Steel MoS2 treated |
Static Load Capacity | 23830 Lbf |
Dynamic Load Capacity (Lb.) | 4721 |
Lubrication | Molybdenum (MoS2) Coating |
Type | Metric Heavy |
Temp. Range (F) | -58 to +300° F |
Description
Spherical Plain, 15mm Bore, 30mm OD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Hose Clamp, 32310 (32310)
- ZORO SELECT Hose Clamp, 7/16 to 11/16In, SAE 6, SS, PK10 (5203070)
- ZORO SELECT 1/2" to 1-1/2" Quick Detachable Bushed Bore 2 Groove 7.75 in OD (2BK80)
- DAYTON 3-Phase General Purpose Motor, 1 HP, 145TC Frame, 230/460V AC Voltage, 1,140 Nameplate RPM (4THX5)
- TRITAN Spherical Plain Bearing, 29 mm Ball Dia. (GE 20ES 2RS)
- TRITAN Spherical Plain, 70mm Bore, 105mm OD (GE 70ES)
- TRITAN Spherical Plain, 35mm Bore, Sealed (GE 35ES 2RS)
- TRITAN Spherical Plain, 50mm Bore, 75mm OD (GE 50ES)
- TRITAN Spherical Plain, 25mm Bore, 47mmOD, Sealed (GEH 25ES 2RS)
- TRITAN Spherical Plain, 2.75inBore, 4.375inOD (GEZ 212ES)
- TRITAN Spherical Plain Bearing, 40.7 mm Ball Dia (GE 30ES 2RS)
- Tritan Spherical Plain Bearings