Shop All Spherical Plain Bearings
Tritan
Spherical Plain, 15mm Bore, 26mm OD
Mfr # GE 15C
Zoro # G2082109
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 15mm
- Outside Dia. 26mm
- Width 9mm
- Ball Material 52100 Chrome Plated Steel
- Static Load Capacity 10116 Lbf
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # GE 15C
- Zoro # G2082109
- UPC # 888569016782
- Country of Origin China
- Category Spherical Plain Bearings
Dimensions
Bore Dia. | 15mm |
Outside Dia. | 26mm |
Width | 9mm |
Details
Item | Spherical Plain Bearing |
Ball Material | 52100 Chrome Plated Steel |
Static Load Capacity | 10116 Lbf |
Lubrication | Light Oil Preservative - PTFE Lined |
Dynamic Load Capacity (Lb.) | 4047 |
Temp. Range (F) | -58 to +300° F |
Type | Metric |
Description
Spherical Plain, 15mm Bore, 26mm OD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 3/8 Inch Hose Barb x 1/2 Inch MIP Adapter (4400781)
- ZORO SELECT 1/2" to 2-1/2" Quick Detachable Bushed Bore 4 Groove 7.35" OD (704B)
- ANTI-SEIZE TECHNOLOGY Red Grease Bearing Lubricant, 14 Oz., Cart (24614)
- GAST Muffler Sp Ac434 (AC434)
- TRITAN Spherical Plain, 40mm Bore, 62mmOD, Sealed (GE 40ES 2RS)
- TRITAN Spherical Plain Bearing, 29 mm Ball Dia. (GE 20ES)
- TRITAN Spherical Plain, 3.5in. Bore, Sealed (GEZ 308ES 2RS)
- TRITAN Spherical Plain, 50mm Bore, 90mmOD, Sealed (GEH 50ES 2RS)
- TRITAN Spherical Plain Bearing, 22 mm Ball Dia. (GE 15ES)
- TRITAN Spherical Plain, 2.75inBore, 4.375inOD (GEZ 212ES)
- RBC Spherical Plain Bearings (MB30)
- Tritan Plain Bearings