Shop All Spherical Plain Bearings
Tritan
Spherical Plain, 12mm Bore, 26mm OD
Mfr # GEH 12E
Zoro # G2082179
product price: $18.75
/ea
$18.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 12mm
- Outside Dia. 26mm
- Width 9mm
- Ball Material 52100 Chromium Steel MoS2 treated
- Static Load Capacity 18884 Lbf
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # GEH 12E
- Zoro # G2082179
- UPC # 888569017680
- Country of Origin China
- Category Spherical Plain Bearings
Dimensions
Bore Dia. | 12mm |
Outside Dia. | 26mm |
Width | 9mm |
Details
Item | Spherical Plain Bearing |
Ball Material | 52100 Chromium Steel MoS2 treated |
Static Load Capacity | 18884 Lbf |
Dynamic Load Capacity (Lb.) | 3597 |
Lubrication | Molybdenum (MoS2) Coating |
Temp. Range (F) | -58 to +300° F |
Type | Metric Heavy |
Description
Spherical Plain, 12mm Bore, 26mm OD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHIEF Tie Rod Cylinder: 2" Bore, Seal Kit, 1.125" Rod Dia, 2500 PSI (203001)
- DAYTON Motor Start Capacitor, 270-324 MFD, Round (2MDT3)
- GATES Poly Chain GT Carbon Belts, 8MGT-2840-12 (8MGT-2840-12)
- SPEEDAIRE Regulator Assembly, 1/4 NPT (J0304060201)
- TRITAN Spherical Plain Bearing, 29 mm Ball Dia. (GE 20ES)
- TRITAN Spherical Plain, 50mm Bore, 90mmOD, Sealed (GEH 50ES 2RS)
- TRITAN Spherical Plain Bearing, 1.08" Ball Dia. (GEZ 012ES)
- TRITAN Spherical Plain, 70mmBore, 105mmOD, Sealed (GE 70ES 2RS)
- TRITAN Spherical Plain, 2.5inBore, 3.9375inOD (GEZ 208ES)
- TRITAN Spherical Plain, 50mm Bore, 75mm OD (GE 50ES)
- TRITAN Spherical Plain Bearing, 1.258" Ball Dia. (GEZ 014ES 2RS)
- Tritan Plain Bearings