Shop All Spherical Plain Bearings
Tritan
Spherical Plain, 1.25in. Bore, 2in. OD
Mfr # GEZM 104ES
Zoro # G2082529
product price: $83.29
/ea
Free Shipping & Returns
$83.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1.25"
- Outside Dia. 2"
- Width 0.937"
- Ball Material 52100 Chromium Steel MoS2 treated
- Static Load Capacity 58450 Lbf
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # GEZM 104ES
- Zoro # G2082529
- UPC # 888569018625
- Country of Origin China
- Category Spherical Plain Bearings
Dimensions
Bore Dia. | 1.25" |
Outside Dia. | 2" |
Width | 0.937" |
Details
Item | Spherical Plain Bearing |
Ball Material | 52100 Chromium Steel MoS2 treated |
Static Load Capacity | 58450 Lbf |
Lubrication | Molybdenum (MoS2) Coating |
Type | Inch Wide Inner Ring |
Dynamic Load Capacity (Lb.) | 19334 |
Temp. Range (F) | -58 to +300° F |
Description
Spherical Plain, 1.25in. Bore, 2in. OD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QA1 Female Stud Rod End, Nylon/PTFE, RH, #10-32 (NFR3S)
- TRI-FLOW Synthetic Grease, Food Grade, 5 Gal., Grade2 (TF22022)
- COXREELS Spring Fuel-Hose Reel, 1" Hose Dia., 25 ft. Length, 300 psi (SLPF-625)
- PIX V-Belt, 5/8 X 118 (5V1180)
- TRITAN Spherical Plain, 70mmBore, 105mmOD, Sealed (GE 70ES 2RS)
- TRITAN Spherical Plain, 50mm Bore, 75mm OD (GE 50ES)
- TRITAN Spherical Plain, 2inBore, 1.5in.W, Sealed (GEZ 200ES 2RS)
- TRITAN Spherical Plain, 30mm Bore, 55mmOD, Sealed (GEH 30ES 2RS)
- TRITAN Spherical Plain, 2.5inBore, 3.9375inOD (GEZ 208ES)
- TRITAN Spherical Plain Bearing, Inch, Commercial Series, 1-in. Bore, 1.75-in. OD, 0.797-in. Outer Ring W (COM 16T)
- TORRINGTON Thrust Ball And Roller Bearings, Spherical Plain Bearing Radial (25SF40TT)
- Tritan Spherical Plain Bearings