Shop All Spherical Plain Bearings
Tritan
Spherical Plain, 10mm Bore, Maint. Free
Mfr # GEH 10C
Zoro # G2082328
product price: $46.95
/ea
$46.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 10mm
- Outside Dia. 22mm
- Width 7mm
- Ball Material 52100 Chrome Plated Steel
- Static Load Capacity 6295 Lbf
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # GEH 10C
- Zoro # G2082328
- UPC # 00888569017611
- Country of Origin China
- Category Spherical Plain Bearings
Dimensions
Bore Dia. | 10mm |
Outside Dia. | 22mm |
Width | 7mm |
Ball Diameter | 18 mm |
Bore Diameter | 10 mm |
Inner Ring Width | 12 mm |
Outer Ring Width | 7 mm |
Flat Diameter | 10 mm |
Outside Diameter | 22 mm |
Description
Spherical Plain Bearing, Liner Material PTFE, Bore Diameter 10 mm, Ball Diameter 18 mm, Outer Ring Width 7 mm, Outside Diameter 22 mm, Outer Ring Material Alloy Steel, Ball Material Alloy Steel, Closure Open, Dynamic Radial Load Capacity 11 kN, Finish Chrome Plated, Flat Diameter 10 mm, Inner Ring Width 12 mm, Lubricant Material MoS2, Maximum Temperature 300 Degrees F, Minimum Temperature -50 Degrees F, Self Lubricating Bearing Yes, Standards ISO 9001, Static Radial Load Capacity 28 kN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LPS Belt Dressing with Detex, H1 Food Grade, 10 oz Aerosol Can (02216)
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 3 inch OD (2B34SH)
- SUPER LUBE Tube Super Lube Synthetic Grease 3 Oz. (21030)
- NTN NTN 6206LU, RadialDeep Groove Ball Bearing 30 Mm Id X 62 Mm Od X 16 Mm W Single Sealed (6206LU)
- TRITAN Spherical Plain, 70mmBore, 105mmOD, Sealed (GE 70ES 2RS)
- TRITAN Spherical Plain Bearing, 25 mm Ball Dia. (GE 17ES 2RS)
- TRITAN SphericalPlain, 20mmBore, 12mmW, Maint.Free (GE 20C)
- TRITAN Spherical Plain Bearing, 29 mm Ball Dia. (GE 20ES 2RS)
- TRITAN Spherical Plain, 35mm Bore, Sealed (GE 35ES 2RS)
- TRITAN Spherical Plain, 30mm Bore, HighCapacity (GE 30TE 2RS)
- TRITAN Spherical Plain Bearing, 1.788" Ball Dia. (GEZ 104ES)
- Tritan Plain Bearings