Shop All Spherical Plain Bearings
Tritan
Spherical Plain, 10mm Bore, 30mm OD
Mfr # GX 10F
Zoro # G2082337
product price: $76.55
/ea
Free Shipping & Returns
$76.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 10mm
- Outside Dia. 30mm
- Width 7mm
- Ball Material 52100 Chrome Plated Steel
- Static Load Capacity 198 Lbf
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # GX 10F
- Zoro # G2082337
- UPC # 888569018991
- Country of Origin China
- Category Spherical Plain Bearings
Dimensions
Bore Dia. | 10mm |
Outside Dia. | 30mm |
Width | 7mm |
Details
Item | Spherical Plain Bearing |
Ball Material | 52100 Chrome Plated Steel |
Static Load Capacity | 198 Lbf |
Type | Metric Thrust |
Lubrication | Light Oil Preservative - PTFE Lined |
Temp. Range (F) | -58 to +300° F |
Dynamic Load Capacity (Lb.) | 99 |
Description
Spherical Plain, 10mm Bore, 30mm OD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Swivel, 90 Deg., Steel, 1 in FNPT Inlet (15257-1-1)
- BESTORQ BX115 Cogged Belt, 118 in Outside Length, 21/32 in Top Width, 1 Ribs (BX115)
- PARKER Valve Base, 3/4-16 SAE, Steel, 10-2 Cavity (B10-2-8T)
- D&D 106" Outside Length, 5/8" Top Width, 1 Ribs (5VX1060)
- TRITAN Spherical Plain, 50mm Bore, 90mmOD, Sealed (GEH 50ES 2RS)
- TRITAN Spherical Plain, 80mm Bore, 120mm OD (GE 80ES)
- TRITAN Spherical Plain, 30mm Bore, HighCapacity (GE 30TE 2RS)
- TRITAN Spherical Plain, 40mm Bore, 105mm OD (GX 40F)
- TRITAN Spherical Plain, 25mm Bore, 42mm OD (GEG 25ES)
- TRITAN Spherical Plain Bearing, 29 mm Ball Dia. (GE 20ES 2RS)
- BAILEY Spherical Plain Bearing 2-1/2 Id, 3-15/16 Od, 2-3/16 Inner Width, 158940 (158940)
- Tritan Spherical Plain Bearings