Shop All Spherical Plain Bearings
Tritan
Spherical Plain, 100mm Bore, High Capacity
Mfr # GE 100TA 2RS
Zoro # G2080429
product price: $465.99
/ea
Free Shipping & Returns
$465.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 100mm
- Outside Dia. 150mm
- Width 55mm
- Ball Material 52100 Chrome Plated Steel
- Static Load Capacity 481091 Lbf
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # GE 100TA 2RS
- Zoro # G2080429
- UPC # 00888569016669
- Country of Origin China
- Category Spherical Plain Bearings
Dimensions
Bore Dia. | 100mm |
Outside Dia. | 150mm |
Width | 55mm |
Outside Diameter | 150 mm |
Flat Diameter | 100 mm |
Bore Diameter | 100 mm |
Ball Diameter | 130 mm |
Outer Ring Width | 55 mm |
Details
Item | Spherical Plain Bearing, Sliding Contact Surface: Hard Chrome Steel on PTFE |
Ball Material | 52100 Chrome Plated Steel |
Static Load Capacity | 481091 Lbf |
Type | Metric |
Lubrication | Light Oil Preservative - PTFE Lined |
Temp. Range (F) | -20 to +248° F |
Dynamic Load Capacity (Lb.) | 240546 |
Closure | Double Sealed |
System of Measurement | Metric |
Liner Material | No Liner |
Outer Ring Material | Alloy Steel |
Self Lubricating Bearing | No |
Description
Spherical Plain Bearing, Sliding Contact Surface: Hard Chrome Steel on PTFE, Liner Material No Liner, Bore Diameter 100 mm, Ball Diameter 130 mm, Outer Ring Width 55 mm, Outside Diameter 150 mm, Outer Ring Material Alloy Steel, Ball Material Alloy Steel, Closure Double Sealed, Flat Diameter 100 mm, Self Lubricating Bearing No, System of Measurement Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE BELTS BY TIMKEN Durapower II FHP V-Belt Light Duty Durapower II FHP V-Belt, 5L Section, 5/8 in W Top, 29 in L Outside (5L290R)
- THOMSON Pillow Block, 1.500 In Bore, 3.750 In L (SPB24OPN)
- TRITAN Single Grv Cast Iron Sheave, 3/4-in. Bore Dia., Finished bore w/ Keyway and Set Screw, 6.45-in. OD (AK66 X 3/4)
- SMC Soft PU Tubing, OD 4mm, ID 2.5mm, 20m, Opq (TUS0425N-20)
- TRITAN Spherical Plain Bearing, Inch, Commercial Series, 1-in. Bore, 1.75-in. OD, 0.797-in. Outer Ring W (COM 16T)
- TRITAN Spherical Plain, 40mm Bore, 62mm OD (GE 40ES)
- TRITAN Spherical Plain, 70mm Bore, 105mm OD (GE 70ES)
- TRITAN Spherical Plain, 40mm Bore, 62mmOD, Sealed (GE 40ES 2RS)
- TRITAN Spherical Plain, 40mm Bore, 105mm OD (GX 40F)
- TRITAN Spherical Plain Bearing, 25 mm Ball Dia. (GE 17ES 2RS)
- TRITAN Spherical Plain Bearing, 1.5 mm Ball Dia. (COM 16T)
- Tritan Spherical Plain Bearings