Shop All Spherical Plain Bearings
Tritan
Spherical Plain, 100mm Bore, 160mm OD
Mfr # GEH 100ES 2RS
Zoro # G2082407
product price: $1,398.99
/ea
Free Shipping & Returns
$1,398.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 100mm
- Outside Dia. 160mm
- Width 55mm
- Ball Material 52100 Chromium Steel MoS2 treated
- Static Load Capacity 735125 Lbf
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # GEH 100ES 2RS
- Zoro # G2082407
- UPC # 888569017642
- Country of Origin China
- Category Spherical Plain Bearings
Dimensions
Bore Dia. | 100mm |
Outside Dia. | 160mm |
Width | 55mm |
Details
Item | Spherical Plain Bearing |
Ball Material | 52100 Chromium Steel MoS2 treated |
Static Load Capacity | 735125 Lbf |
Lubrication | Molybdenum (MoS2) Coating |
Type | Metric Heavy |
Dynamic Load Capacity (Lb.) | 147025 |
Temp. Range (F) | -20 to +248° F |
Description
Spherical Plain, 100mm Bore, 160mm OD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Flange Set (50269)
- SPEEDAIRE Tank, Air, 120 G, 200 PSI (5Z362)
- ZORO SELECT 1/2" to 2-15/16" Quick Detachable Bushed Bore 2 Groove 13.20" OD (5V1322)
- INTERSTATE PNEUMATICS Red PVC Hose 1/4 Inch 100 feet 300 PSI 4:1 Safety Factor w/ 1/4 Inch Steel Industrial Coupler/Plug (HA04-100H44)
- TRITAN Spherical Plain Bearing, 40.7 mm Ball Dia (GE 30ES 2RS)
- TRITAN Spherical Plain, 70mm Bore, 105mm OD (GE 70ES)
- TRITAN Spherical Plain, 25mm Bore, 47mmOD, Sealed (GEH 25ES 2RS)
- TRITAN Spherical Plain, 3.5in. Bore, Sealed (GEZ 308ES 2RS)
- TRITAN Spherical Plain, 50mm Bore, 90mmOD, Sealed (GEH 50ES 2RS)
- TRITAN Spherical Plain, 40mm Bore, 62mmOD, Sealed (GE 40ES 2RS)
- TRITAN Spherical Plain Bearing, 29 mm Ball Dia. (GE 20ES 2RS)
- Tritan Plain Bearings