Shop All Spherical Plain Bearings
Tritan
Spherical Plain, 0.75inBore, 1.4375inOD
Mfr # COM 12
Zoro # G2082571
product price: $22.49
/ea
$22.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 0.75"
- Outside Dia. 1.4375"
- Width 0.593"
- Ball Material 52100 Chrome Plated Steel
- Static Load Capacity 31698 Lbf
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # COM 12
- Zoro # G2082571
- UPC # 888569005298
- Country of Origin China
- Category Spherical Plain Bearings
Dimensions
Bore Dia. | 0.75" |
Outside Dia. | 1.4375" |
Width | 0.593" |
Details
Item | Sleeve Bearing |
Ball Material | 52100 Chrome Plated Steel |
Static Load Capacity | 31698 Lbf |
Lubrication | Light Oil Preservative |
Dynamic Load Capacity (Lb.) | 6295 |
Type | Commercial |
Temp. Range (F) | -58 to +300° F |
Description
Sleeve Bearing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Flexible pump oiler 32Oz (2265)
- OETIKER Hose Clamp, Stpls, 1-Ear, 15.3-18.5mm, SS (HCS1E-0185-7-SS/B)
- GATES Polyflex Belts, 7M730 (7M730)
- DAYTON B255 V-Belt, 256" Outside Length, 21/32" Top Width, 1 Ribs (6L227)
- TRITAN Spherical Plain, 25mm Bore, 47mmOD, Sealed (GEH 25ES 2RS)
- TRITAN Spherical Plain, 40mm Bore, 105mm OD (GX 40F)
- TRITAN Spherical Plain, 25mm Bore, 42mm OD (GEG 25ES)
- TRITAN Spherical Plain, 80mm Bore, 120mm OD (GE 80ES)
- TRITAN Spherical Plain Bearing, 25 mm Ball Dia. (GE 17ES 2RS)
- TRITAN Spherical Plain, 50mm Bore, 75mm OD (GE 50ES)
- IKO Metric - Iso Standard, GE60ES2RS (GE60ES2RS)
- Tritan Plain Bearings