Shop All Spherical Plain Bearings
Tritan
Spherical Plain, 0.75in. Bore, 1.25in.OD
Mfr # GEZM 012ES
Zoro # G2082580
original price:
$107.99
10% off
new price: $97.19
/ea
Free Shipping & Returns
$97.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 0.75"
- Outside Dia. 1.25"
- Width 0.562"
- Ball Material 52100 Chromium Steel MoS2 treated
- Static Load Capacity 21357 Lbf
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # GEZM 012ES
- Zoro # G2082580
- UPC # 888569018601
- Country of Origin China
- Category Spherical Plain Bearings
Dimensions
Bore Dia. | 0.75" |
Outside Dia. | 1.25" |
Width | 0.562" |
Details
Item | Spherical Plain Bearing |
Ball Material | 52100 Chromium Steel MoS2 treated |
Static Load Capacity | 21357 Lbf |
Lubrication | Molybdenum (MoS2) Coating |
Dynamic Load Capacity (Lb.) | 6969 |
Temp. Range (F) | -58 to +300° F |
Type | Inch Wide Inner Ring |
Description
Spherical Plain, 0.75in. Bore, 1.25in.OD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON Deluxe Metal FR Duo, 1/2" NPT (1108)
- BETA 1 FILTERS Air Filter replacement filter for 1R416 / GRAINGER (B1AF0077511)
- BOSTON GEAR Miter Gear-14 Pitch (L124Y)
- LEGRIS Flow Control Regulator, Tube Sz 6mm (7010 06 19)
- TRITAN Spherical Plain, 30mm Bore, 55mmOD, Sealed (GEH 30ES 2RS)
- TRITAN Spherical Plain Bearing, 40.7 mm Ball Dia (GE 30ES 2RS)
- TRITAN Spherical Plain Bearing, 22 mm Ball Dia. (GE 15ES)
- TRITAN Spherical Plain Bearing, Inch, Commercial Series, 1-in. Bore, 1.75-in. OD, 0.797-in. Outer Ring W (COM 16T)
- TRITAN Spherical Plain Bearing, 35.5 mm Ball Dia (GE 25ES 2RS)
- TRITAN Spherical Plain, 40mm Bore, 62mmOD, Sealed (GE 40ES 2RS)
- TRITAN Spherical Plain, 30mm Bore, HighCapacity (GE 30TE 2RS)
- Tritan Spherical Plain Bearings