Shop All Spherical Plain Bearings
Tritan
Spherical Plain, 0.625inBore, 1.1875inOD
Mfr # COM 10
Zoro # G2082599
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 0.625"
- Outside Dia. 1.1875"
- Width 0.5"
- Ball Material 52100 Chrome Plated Steel
- Static Load Capacity 21132 Lbf
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # COM 10
- Zoro # G2082599
- UPC # 888569005281
- Country of Origin China
- Category Spherical Plain Bearings
Dimensions
Bore Dia. | 0.625" |
Outside Dia. | 1.1875" |
Width | 0.5" |
Details
Item | Spherical Plain Bearing |
Ball Material | 52100 Chrome Plated Steel |
Static Load Capacity | 21132 Lbf |
Dynamic Load Capacity (Lb.) | 4271 |
Lubrication | Light Oil Preservative |
Temp. Range (F) | -58 to +300° F |
Type | Commercial |
Description
Spherical Plain,0.625inBore, 1.1875inOD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Unit Bearing Motor, 1/47 HP, 1550 rpm, 115V (4YFK4)
- TIMKEN TIM-3576, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 3576 (3576)
- SKF Double Row Ball Bearings (5211H 3110-00-554-6104)
- DODGE Setscrew Ball Bearings, SC Normal Duty Pillow Block, 2-Bolt Base P2B-SC-207 (123217 P2B SC 207)
- TRITAN Spherical Plain, 2.75inBore, 4.375inOD (GEZ 212ES)
- TRITAN Spherical Plain Bearing, 40.7 mm Ball Dia (GE 30ES 2RS)
- TRITAN Spherical Plain, 25mm Bore, 42mm OD (GEG 25ES)
- TRITAN Spherical Plain, 35mm Bore, Sealed (GE 35ES 2RS)
- TRITAN Spherical Plain, 12mm Bore, 22mm OD (GE 12C)
- TRITAN Spherical Plain Bearing, 1.5 mm Ball Dia. (COM 16T)
- BAILEY Spherical Plain Bearing 1-3/4 Id, 2-13/16 Od, 1-5/16 Outer Width, 158928 (158928)
- Tritan Spherical Plain Bearings