Shop All Roller Chains
Tritan
Roller Chain Sprocket
Mfr # 5016 X 1
Zoro # G2019080
product price: $30.19
/ea
$30.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chain Material Forged 1045 Alloy Steel
- Lubrication Light Oil Preservative
- Max. Number of Teeth 16
- Pitch 5/8"
- Chain Number 50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # 5016 X 1
- Zoro # G2019080
- UPC # 888569123053
- Country of Origin China
- Category Roller Chains
Dimensions
Bore Dia. - Sprockets | 1" |
Details
Chain Material | Forged 1045 Alloy Steel |
Lubrication | Light Oil Preservative |
Max. Number of Teeth | 16 |
Item | Roller Chain Sprocket |
Pitch | 5/8" |
Chain Number | 50 |
Bore Type | Finished Bore w/ Keyway and SS |
Hub Type | Chain Coupling Hub |
Description
Roller Chain Sprocket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL GSTC-025-20-B One-Piece Threaded Clamping Collar (GSTC-025-20-B)
- PIX NORTH AMERICA Fhp V-Belt 4L350 (A33)
- LUBRIPLATE Ltr-2, 35 Lb Pail, Lithium Complex, Heavy Duty, Tacky Red-Colored Grease (L0167-035)
- STUCCHI Quick Couplers (Flat Face): 3571 PSI, 3/4 NPT Female Thread, 3/4 in. Flat Face NPT Male (237317)
- TRITAN Roller Chain, Single Strand, SS, 10 ft. (25-1SS X 10FT)
- TRITAN Nickel Plated Chain, Series 50, 50 ft. (50-1NP X 50FT)
- TRITAN Roller Chain, Double Strand, 100 ft. (50-2R X 100FT)
- TRITAN Bushed Roller Chain Sprocket (4016 X 3/4)
- TRITAN Roller Chain, Single Strand, 0B, 10ft. (10B-1 X 10FT)
- TRITAN Roller Chain, Single Strand, Riveted, 50ft (60-1R X 50FT)
- TRITAN Roller Chain, Single Strand, Riveted, 10ft (100-1R X 10FT)
- Tritan Chains & Chain Sprockets