Shop All Chain Links
Tritan
Roller Chain, SnglStrand, 160, Connect Link
Mfr # 160-1 CL
Zoro # G2063489
product price: $14.39
/ea
$14.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Roller Chain Link Type Cottered
- Chain Link Material Heat Treated Carbon Steel
- Number of Strands Single
- Temp. Range 0 to +350° F
- Lubrication Light Oil Preservative
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # 160-1 CL
- Zoro # G2063489
- UPC # 888569073761
- Country of Origin China
- Category Chain Links
Details
Roller Chain Link Type | Cottered |
Chain Link Material | Heat Treated Carbon Steel |
Number of Strands | Single |
Item | Roller Chain |
Temp. Range | 0 to +350° F |
Lubrication | Light Oil Preservative |
Tensile Strength | 62700 Lbs |
Description
Roller Chain
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANTI-SEIZE TECHNOLOGY Anti-Seize Compound, Nickel Base, Silver (13005)
- BROWNING Idler Sprocket, HN35B19 IDLER (HN35B19 IDLER)
- DODGE F4B-SC-107 207 Normal Duty Non-Expansion Single Lip Flange Mount Ball Bearing Unit, 1-7/16 in Bore (124208)
- ZORO SELECT Worm Gear Hose Clamp, 1/2 to 1 1/16 in, 201 Stainless Steel, 10 SAE Number, 10 Pack (6810)
- TRITAN Roller Chain, Sngl Strand120, Connect Link (120-1 CL)
- TRITAN Cottered Chain, 50 Pitch, Connect Link (50-1C CL)
- TRITAN Precision Double Pitch Conveyor Chain, 1-in. Pitch, Connecting Link (C2040-1R CL)
- TRITAN Riveted Chain, Single Strand, SS, Link (50-1SS CL)
- TRITAN Riveted Chain, Single Strand, Offset Link (50-1SS OSL)
- TRITAN Riveted Chain, Single Strand, Offset Link (40-1SS OSL)
- TSUBAKI Offset Roller Chain Link#60SS, PK5 (60SS O/L)
- Tritan Chain Links