Shop All Chain Links
Tritan
Roller Chain, SnglStrand, 140, Connect Link
Mfr # 140-1 CL
Zoro # G2063498
product price: $11.89
/ea
Sold in multiples of 2 for $23.78
$23.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type Cottered
- Chain Link Material Heat Treated Carbon Steel
- Number of Strands Single
- Tensile Strength 47660 Lbs
- Lubrication Light Oil Preservative
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # 140-1 CL
- Zoro # G2063498
- UPC # 888569071330
- Country of Origin China
- Category Chain Links
Details
Roller Chain Link Type | Cottered |
Chain Link Material | Heat Treated Carbon Steel |
Number of Strands | Single |
Item | Roller Chain Link |
Tensile Strength | 47660 Lbs |
Lubrication | Light Oil Preservative |
Temp. Range | 0 to +350° F |
Description
Roller Chain,SnglStrand,140,Connect Link
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXI HINGE Check Valve, 6", Carbon Steel, MPT I/O (H6-502M-1320)
- NTN Pillow Block Bearing, Ball, 2-3/16" Bore (UCPX-2.3/16M)
- NTN NTN 6010ZZ, RadialDeep Groove Ball Bearing 50 Mm Id X 80 Mm Od X 16 Mm W Double Shielded (6010ZZ)
- GATES 1473 mm Outside Length, 44 mm Top Width, 3 Ribs (3/A56)
- TRITAN Precision Leaf Chain, 5/8-in. Pitch, Connecting Link (BL534 CL)
- TRITAN Cottered Chain, 50 Pitch, Connect Link (50-1C CL)
- TRITAN Double Riveted Chain, 12B, Double Strand, 10 Ft. (12B-2 X 10FT)
- TRITAN Double Riveted Chain, Link (60-2R CL)
- TRITAN Roller Chain, Single Strand, Offset Link (35-1R OSL)
- TRITAN Riveted Chain, Single Strand, Offset Link (60-1SS OSL)
- TRITAN Precision Double Pitch Conveyor Chain, 1-in. Pitch, Connecting Link (C2040-1R CL)
- Tritan Chains & Chain Sprockets