Shop All Chain Links
Tritan
Roller Chain, SnglStrand, 100, Connect Link
Mfr # 100-1 CL
Zoro # G2063516
product price: $4.39
/ea
$4.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Roller Chain Link Type Cottered
- Chain Link Material Heat Treated Carbon Steel
- Number of Strands Single
- Lubrication Light Oil Preservative
- Temp. Range 0 to +350° F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # 100-1 CL
- Zoro # G2063516
- UPC # 888569064608
- Country of Origin China
- Category Chain Links
Details
Roller Chain Link Type | Cottered |
Chain Link Material | Heat Treated Carbon Steel |
Number of Strands | Single |
Item | Roller Chain |
Lubrication | Light Oil Preservative |
Temp. Range | 0 to +350° F |
Tensile Strength | 24549 Lbs |
Chain Construction | Cottered Pin |
Description
Roller Chain, Chain Construction Cottered Pin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces DONALDSON P171575, Return Line, 10 micron (ZX-P171575)
- DAYTON Pillow Block Bearing, Ball, 5/8" Bore (3FDA3)
- CENTURY MOTORS 1/10HP 115V 1075RPM 4Sp 42 Mtr (669)
- BELAIRE Air Compressor, 10 HP, 120 gal., 1-Phase (3112D)
- TRITAN Precision Leaf Chain, 5/8-in. Pitch, Connecting Link (BL534 CL)
- TRITAN Riveted Plated, Nickel Plate, OffSet Link (25-1NP OSL)
- TRITAN Roller Chain, 05B, Single Strand, Link (05B-1 CL)
- TRITAN Precision ANSI Roller Chain, Hollow Pin, 3/4-in. Pitch, Connecting Link (60-1HP CL)
- TRITAN Riveted Plated, Nickel Plate, OffSet Link (50-1NP OSL)
- TRITAN Precision ISO British Standard BS Roller Chain, Stainless Steel, 3/4-in. Pitch, Offset Link (12B-1SS OSL)
- MIDWEST FASTENER No. 40 Roller Chain Offset Link 5PK (75862)
- Tritan Chains & Chain Sprockets