Shop All Chain Links
Tritan
Roller Chain, Sngl Strand, Connectng Link
Mfr # 240-1 CL
Zoro # G2063741
$39.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type Cottered
- Chain Link Material Heat Treated Carbon Steel
- Number of Strands Single
- Lubrication Light Oil Preservative
- Includes Connecting Link
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tritan
- MFR # 240-1 CL
- Zoro # G2063741
- UPC # 888569082626
- Country of Origin China
- Category Chain Links
Dimensions
Inside Width | 1 55/64 in |
Roller Diameter | 1 7/8 in |
Chain Overall Width | 4 1/16 in |
Description
Roller Chain, Material Steel, Chain Overall Width 4 1/16 in, Chain Number 240, Roller Diameter 1 7/8 in, Finish Plain, Pitch 3 in, Link Type Connecting, Number of Strands 1, Application Mechanical Drives, Features Advanced Manufacturing Utilizing CNC Machinery, Specialized Heat Treatment and Testing, Heavy Series No, Includes Connecting Link, Inside Width 1 55/64 in, Maximum Operating Temperature 500 Degrees F, Minimum Operating Temperature 0 Degrees F, Plate Thickness 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX Belt, B Kevlar, 5/8 x 81 in. OC (B78K)
- BUYERS PRODUCTS Sump Strainer, 1-1/4" NPT, Male Thread (SW1250753)
- DAYTON Dc Gearmotor, 16.0 in-lb Max. Torque, 17 RPM Nameplate RPM, 12V DC Voltage (1LNG9)
- POWERMATE Pressure Relief Valve, 200 psi, ASME (136-0007RP)
- TRITAN Precision ISO British Standard BS Roller Chain, Stainless Steel, 3/4-in. Pitch, Connecting Link (12B-1SS CL)
- TRITAN Riveted Plated, Nickel Plate, Link (25-1NP CL)
- TRITAN Roller Chain, Single Strand, Link (35-1R CL)
- TRITAN Roller Chain, Single Strand, Link (80-1R CL)
- TRITAN Roller Chain, 20B, Single Strand, Link (20B-1 CL)
- TRITAN Precision ANSI Roller Chain, Heavy, 2-in. Pitch, Offset Link (160-1H OSL)
- TSUBAKI Roller Link, K-1 Attachment (80K1RL)
- Tritan Chain Links