Shop All Chain Links
Tritan
Roller Chain, Sngl Strand, Connectng Link
Mfr # 200-1 CL
Zoro # G2063750
product price: $32.49
/ea
$32.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Roller Chain Link Type Cottered
- Chain Link Material Heat Treated Carbon Steel
- Number of Strands Single
- Includes Connecting Link
- Temp. Range 0 to +350° F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # 200-1 CL
- Zoro # G2063750
- UPC # 888569078636
- Country of Origin China
- Category Chain Links
Dimensions
Roller Diameter | 1 35/64 in |
Inside Width | 1 31/64 in |
Chain Overall Width | 3 7/16 in |
Description
Roller Chain, Material Steel, Chain Overall Width 3 7/16 in, Chain Number 200, Roller Diameter 1 35/64 in, Finish Plain, Pitch 2 1/2 in, Link Type Connecting, Number of Strands 1, Application Mechanical Drives, Features Advanced Manufacturing Utilizing CNC Machinery, Specialized Heat Treatment and Testing, Heavy Series No, Includes Connecting Link, Inside Width 1 31/64 in, Maximum Operating Temperature 500 Degrees F, Minimum Operating Temperature 0 Degrees F, Plate Thickness 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Compressor, 2.0 HP, 115V, 200 psi (2MLW5)
- D&D 56" Outside Length, 1 4/7" Top Width, 4 Ribs (4/3VX560)
- 3M Polisher inEin Ring 30938, 1 per b (30938)
- FESTO Exhaust Air Flow Control Valve GRE-1/8 (GRE-1/8)
- TRITAN Riveted Chain, Single Strand, SS, Link (41-1SS CL)
- TRITAN Roller Chain, Single Strand, Offset Link (08B-2 CL)
- TRITAN Riveted Chain, Single Strand, Offset Link (35-1SS OSL)
- TRITAN Roller Chain, 20B, Single Strand, Link (20B-1 CL)
- TRITAN Roller Chain, 08B, Single Strand, Link (08B-1 CL)
- TRITAN Riveted Plated, Nickel Plate, OffSet Link (41-1NP OSL)
- TSUBAKI Roller Link, SK-1 Attachment, PK5 (35SK1RL)
- Tritan Chain Links