Shop All Chain Links
Tritan
Roller Chain, Sngl Strand, Connectng Link
Mfr # 180-1 CL
Zoro # G2063769
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Roller Chain Link Type Cottered
- Chain Link Material Heat Treated Carbon Steel
- Number of Strands Single
- Temp. Range 0 to +350° F
- Tensile Strength 76840 Lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # 180-1 CL
- Zoro # G2063769
- UPC # 888569075406
- Country of Origin China
- Category Chain Links
Dimensions
Roller Diameter | 1 25/64 in |
Inside Width | 2 1/4 in |
Chain Overall Width | 3 3/32 in |
Description
Roller Chain, Material Steel, Chain Overall Width 3 3/32 in, Chain Number 180, Roller Diameter 1 25/64 in, Finish Plain, Pitch 1 3/8 in, Link Type Connecting, Number of Strands 1, Application Mechanical Drives, Features Advanced Manufacturing Utilizing CNC Machinery, Specialized Heat Treatment and Testing, Heavy Series No, Includes Connecting Link, Inside Width 2 1/4 in, Maximum Operating Temperature 500 Degrees F, Minimum Operating Temperature 0 Degrees F, Plate Thickness 9/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALMASTER Plain Spherical Bearing, BH 32LS (BH 32LS)
- FASCO Motor, 1/20, 1/15 HP, OEM Replacement Brand: Heatcraft Replacement For: 25309101 (D1123)
- CONGRESS 5/8" Fixed Bore 1 Groove Standard V-Belt Pulley 2.00" OD (CA0200X062KW)
- MILTON Hose Mender Fitting, 1/2" ID, PK5 (642-1)
- TRITAN Double Riveted Chain, 12B, Double Strand, 10 Ft. (12B-2 X 10FT)
- TRITAN Roller Chain, SnglStrand, 100, Connect Link (100-1 CL)
- TRITAN Precision ANSI Roller Chain, Hollow Pin, 1/2-in. Pitch, Connecting Link (40-1HP CL)
- TRITAN Precision Double Pitch Conveyor Chain, 1 1/4-in. Pitch, Connecting Link (C2050-1R CL)
- TRITAN Roller Chain, Single Strand, Offset Link (80-1R OSL)
- TRITAN Double Riveted Chain, Link (50-2R CL)
- TSUBAKI Connecting Link, Hollow Pin, PK5 (50HPCL)
- Tritan Chain Links