Shop All Roller Chains
Tritan
Roller Chain, Single Strand, SS, 100 ft.
Mfr # 40-1SS X 100FT
Zoro # G2064049
product price: $1,481.99
/ea
Free Shipping & Returns
$1,481.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Type Standard Riveted
- Industry Chain Size 40
- Chain Length 100 ft.
- Chain Material 304 Stainless Steel
- Industry Chain Pitch 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # 40-1SS X 100FT
- Zoro # G2064049
- UPC # 888569093042
- Country of Origin China
- Category Roller Chains
Dimensions
Industry Chain Size | 40 |
Chain Length | 100 ft. |
Chain Overall Width | 0.654 in |
Chain Roller Dia. | 0.313 in |
Roller Link Plate Height | 0.059 in |
Pin Length | 0.654 in |
Weight Per Length | 0.4 lb/ft |
Overall Length | 100 ft |
Roller Diameter | 5/16 in |
Pin Outside Diameter | 0.156 in |
Plate Height | 0.472 in |
Inside Width | 0.309 in |
Description
Roller Chain, Chain Construction Riveted Pin, Overall Length 100 ft, Material Stainless Steel, Chain Number 40, Chain Overall Width 0.654 in, Roller Diameter 5/16 in, Tensile Strength 2,700 lbf, Pitch 1/2 in, Application Caustic and Wash-Down Applications, Number of Strands 1, Pin Contruction Riveted Pin, Pitch Type Single Pitch, Inside Width 0.309 in, Series Standard Riveted, Features TRITAN Stainless Steel Roller Chains are Used in Highly Corrosive and High Temperature Environments
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER PNEUMATIC REGULATOR 1/4 WITH GAGE (R60-2G)
- MCGILL Camrol Crowned Metric Cam Follower, MCF 22A SB (MCF 22A SB)
- JENNY Air Compressor, Vert. Tank, 1 Stage, 5 HP (J5A-80V-230/1)
- LOC-LINE Round Nozzle, 0.086" Hole dia., PK2 (41421)
- TRITAN Nickel Plated Chain, Series 41, 10 ft. (41-1NP X 10FT)
- TRITAN Roller Chain, Single Strand, SS, 10 ft. (41-1SS X 10FT)
- TRITAN Roller Chain, Double Strand, 10 ft. (60-2R X 10FT)
- TRITAN Cottered Chain, Series Series 80,100 ft. (80-1C X 100FT)
- TRITAN Roller Chain, Single Strand, Riveted, 10ft (140-1R X 10FT)
- TRITAN Roller Chain, Single Strand, Rivet, 100 ft (25-1R X 100FT)
- SENQCIA INSPIRE SERIES C2122H Roller Link ASME/ANSI Double Pitch Roller Chain, 3" Pitch, PK3 (C2122RL)
- Tritan Roller Chains