Shop All Roller Chains
Tritan
Roller Chain, Single Strand, SS, 10 ft.
Mfr # 80-1SS X 10FT
Zoro # G2063960
product price: $619.99
/ea
Free Shipping & Returns
$619.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Type Standard Riveted
- Industry Chain Size 80
- Chain Length 10 ft.
- Chain Material 304 Stainless Steel
- Industry Chain Pitch 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # 80-1SS X 10FT
- Zoro # G2063960
- UPC # 888569116611
- Country of Origin China
- Category Roller Chains
Dimensions
Industry Chain Size | 80 |
Chain Length | 10 ft. |
Chain Overall Width | 1.287 in |
Chain Roller Dia. | 0.625 in |
Roller Link Plate Height | 0.128 in |
Pin Length | 1.287 in |
Overall Length | 10 ft |
Weight Per Length | 1.69 lb/ft |
Plate Height | 0.935 in |
Roller Diameter | 5/8 in |
Pin Outside Diameter | 0.313 in |
Inside Width | 0.62 in |
Description
Roller Chain, Chain Construction Riveted Pin, Overall Length 10 ft, Material Stainless Steel, Chain Number 80, Chain Overall Width 1.287 in, Roller Diameter 5/8 in, Tensile Strength 11,000 lbf, Pitch 1 in, Application Caustic and Wash-Down Applications, Number of Strands 1, Pin Contruction Riveted Pin, Pitch Type Single Pitch, Inside Width 0.62 in, Series Standard Riveted, Features TRITAN Stainless Steel Roller Chains are Used in Highly Corrosive and High Temperature Environments
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN Pillow Block Bearing, Ball, 1-15/16" Bore (UCP-1.15/16M)
- THOMAS Piston Air Compressor/Vacuum Pump, 1/3HP (688CE44)
- BESTORQ Aftermarket 101274 NEW HOLLAND Classic Replacement V-Belt, A61 (A61)
- MILTON H Style Plug, 1/4" MNPT, PK10 (1839)
- TRITAN Roller Chain, Single Strand, Riveted, 10ft (40-1R X 10FT)
- TRITAN Riveted Chain, Stainless Steel (80-1SS OSL)
- TRITAN Nickel Plated Chain, Series 100, 10 ft. (100-1NP X 10FT)
- TRITAN Bushed Roller Chain Sprocket (4016 X 3/4)
- TRITAN Riveted Chain, 24B, Single Strand, 10 ft. (24B-1 X 10FT)
- TRITAN Roller Chain, Single Strand, Rivet, 100 ft (60-1R X 100FT)
- TSUBAKI Roller Chain, Plastic Top, 50P ANSI, 10 ft. (50P)
- Tritan Roller Chains