Shop All Roller Chains
Tritan
Roller Chain, Single Strand, SS, 10 ft.
Mfr # 41-1SS X 10FT
Zoro # G2064015
Free Shipping & Returns
$267.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Roller Chain Type Standard Riveted
- Industry Chain Size 41
- Chain Length 10 ft.
- Chain Material 304 Stainless Steel
- Industry Chain Pitch 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tritan
- MFR # 41-1SS X 10FT
- Zoro # G2064015
- UPC # 888569096647
- Country of Origin China
- Category Roller Chains
Dimensions
Industry Chain Size | 41 |
Chain Length | 10 ft. |
Chain Overall Width | 0.541 in |
Chain Roller Dia. | 0.306 in |
Roller Link Plate Height | 0.051 in |
Pin Length | 0.541 in |
Pin Outside Diameter | 0.141 in |
Plate Height | 0.39 in |
Weight Per Length | 0.31 lb/ft |
Inside Width | 0.246 in |
Roller Diameter | 5/16 in |
Overall Length | 10 ft |
Description
Roller Chain, Chain Construction Riveted Pin, Overall Length 10 ft, Material Stainless Steel, Chain Number 41, Chain Overall Width 0.541 in, Roller Diameter 5/16 in, Tensile Strength 1,700 lbf, Pitch 1/2 in, Application Caustic and Wash-Down Applications, Number of Strands 1, Pin Contruction Riveted Pin, Pitch Type Single Pitch, Inside Width 0.246 in, Series Standard Riveted, Features TRITAN Stainless Steel Roller Chains are Used in Highly Corrosive and High Temperature Environments
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLBERG ISO Inlet Vacuum Black, NW16, 23 SCFM, 2 Micron Paper Media (WL‐824‐NW16B)
- FENNER DRIVES Keyless Bushing, Dia. 35mm, 12 Bolt (B401035)
- DAYTON Auger Drive Motor, Capacitor-Start, 3/4 HP, 115/230V AC, 1,725 Nameplate RPM, 56YZ Frame (3K996)
- BANDO T2.5-380 Poly Tb, 8T2.5-380Ug (8T2.5-380UG)
- TRITAN Bushed Roller Chain Sprocket (4016 X 3/4)
- TRITAN Roller Chain, Single Strand, SS, 10 ft. (25-1SS X 10FT)
- TRITAN Nickel Plated Chain, Series 50, 50 ft. (50-1NP X 50FT)
- TRITAN Bushed Roller Chain Sprocket (4016 X 1)
- TRITAN Roller Chain, Single Strand, SS, 10 ft. (35-1SS X 10FT)
- TRITAN Roller Chain, Single Strand, 0B, 10ft. (10B-1 X 10FT)
- SENQCIA HI-MAX C2060H Cl Sc Type ASME/ANSI Double Pitch RllrChn, 1-1/2" Pitch, PK5 (C2060HMCLSC)
- Tritan Roller Chains