Shop All Roller Chains
Tritan
Roller Chain, Single Strand, SS, 10 ft.
Mfr # 40-1SS X 10FT
Zoro # G2064030
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Type Standard Riveted
- Industry Chain Size 40
- Chain Length 10 ft.
- Chain Material 304 Stainless Steel
- Industry Chain Pitch 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tritan
- MFR # 40-1SS X 10FT
- Zoro # G2064030
- UPC # 888569093028
- Country of Origin China
- Category Roller Chains
Dimensions
Industry Chain Size | 40 |
Chain Length | 10 ft. |
Chain Overall Width | 0.654 in |
Chain Roller Dia. | 0.313 in |
Pin Length | 0.654 in |
Roller Link Plate Height | 0.059 in |
Inside Width | 0.309 in |
Plate Height | 0.472 in |
Pin Outside Diameter | 0.156 in |
Overall Length | 10 ft |
Roller Diameter | 5/16 in |
Weight Per Length | 0.4 lb/ft |
Description
Roller Chain, Chain Construction Riveted Pin, Overall Length 10 ft, Material Stainless Steel, Chain Number 40, Chain Overall Width 0.654 in, Roller Diameter 5/16 in, Tensile Strength 2,700 lbf, Pitch 1/2 in, Application Caustic and Wash-Down Applications, Number of Strands 1, Pin Contruction Riveted Pin, Pitch Type Single Pitch, Inside Width 0.309 in, Series Standard Riveted, Features TRITAN Stainless Steel Roller Chains are Used in Highly Corrosive and High Temperature Environments
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 80 Chain Size, 1-1/2 Bore Dia., 14 # of Teeth (80BS14H X 1 1/2)
- SMC Bulkhead Union Elbow, 90 Deg, 4mm, Tube (KQ2LE04-00A)
- MAIN FILTER Hydraulic Filter, replaces BUYER'S U9L3FE, Return Line, 10 micron, Outside-In (MF0062289)
- CONTINENTAL CONTITECH A30 Wrapped V-Belt, 32" Outside Length, 1/2" Top Width, 1 Ribs (A30)
- TRITAN Cottered Chain, Series Series 180, 10 ft. (180-1C X 10FT)
- TRITAN Cottered Chain, Series Series 60, 10 ft. (60-1C X 10FT)
- TRITAN Roller Chain, Single Strand, Riveted, 10ft (60-1R X 10FT)
- TRITAN Cottered Chain, Series Series 160, 10 ft. (160-1C X 10FT)
- TRITAN Roller Chain, Single Strand, Riveted, 10ft (200-1R X 10FT)
- TRITAN Roller Chain, Single Strand, SS, 10 ft. (60-1SS X 10FT)
- SENQCIA ULTRA-MAX 80H Riv Hvy ASME/ANSI Std Roller Chain Single 10Ft Bx 1" Pit, PK10 (80HUMRB)
- Tritan Roller Chains