Shop All Roller Chains
Tritan
Roller Chain, Single Strand, SS, 10 ft.
Mfr # 25-1SS X 10FT
Zoro # G2064076
product price: $251.99
/ea
Free Shipping & Returns
$251.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Roller Chain Type Standard Riveted
- Industry Chain Size 25
- Chain Length 10 ft.
- Chain Material 304 Stainless Steel
- Industry Chain Pitch 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # 25-1SS X 10FT
- Zoro # G2064076
- UPC # 888569083470
- Country of Origin China
- Category Roller Chains
Dimensions
Industry Chain Size | 25 |
Chain Length | 10 ft. |
Chain Overall Width | 0.311 in |
Chain Roller Dia. | 0.13 in |
Pin Length | 0.311 in |
Roller Link Plate Height | 0.031 in |
Plate Height | 0.236 in |
Roller Diameter | 1/8 in |
Pin Outside Diameter | 0.091 in |
Inside Width | 0.125 in |
Weight Per Length | 0.15 lb/ft |
Overall Length | 10 ft |
Description
Roller Chain, Chain Construction Riveted Pin, Overall Length 10 ft, Material Stainless Steel, Chain Number 25, Chain Overall Width 0.311 in, Roller Diameter 1/8 in, Tensile Strength 700 lbf, Pitch 1/4 in, Application Caustic and Wash-Down Applications, Number of Strands 1, Pin Contruction Riveted Pin, Pitch Type Single Pitch, Inside Width 0.125 in, Series Standard Riveted, Features TRITAN Stainless Steel Roller Chains are Used in Highly Corrosive and High Temperature Environments
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS C170E-125 Keyless Locking Assembly (C170E-125)
- BRENNAN INDUSTRIES 16MP-12FJS Straight (6505-16-12)
- A1 CARDONE POWER STEERING PUMP (96-6184)
- ZORO SELECT 1/2" to 2-15/16" Quick Detachable Bushed Bore 4 Groove 16.35" OD (1604B)
- TRITAN Roller Chain, Single Strand, SS, 100 ft. (40-1SS X 100FT)
- TRITAN Roller Chain, 31.7mm, Single Strand (20B-1 OSL)
- TRITAN Roller Chain, Single Strand, SS, 10 ft. (41-1SS X 10FT)
- TRITAN Roller Chain, Single Strand, Rivet, 100 ft (25-1R X 100FT)
- TRITAN Precision Leaf Chain, 3/4-in. Pitch, Plate Lacing 3 x 4, 1FT (BL634 X 10FT)
- TRITAN Nickel Plated Chain, Series 35, 10 ft. (35-1NP X 10FT)
- SENQCIA ULTRA-MAX Ultra-Max® C2060H Cl Sc ASME/ANSI Double Pit RllrChn 1-1/2" Pit, PK5 (C2060UMCLSC)
- Tritan Chains & Chain Sprockets