Shop All Roller Chains
Tritan
Roller Chain, Single Strand, SS, 10 ft.
Mfr # 100-1SS X 10FT
Zoro # G2063951
product price: $959.99
/ea
Free Shipping & Returns
$959.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Type Standard Riveted
- Industry Chain Size 100
- Chain Length 10 ft.
- Chain Material 304 Stainless Steel
- Industry Chain Pitch 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # 100-1SS X 10FT
- Zoro # G2063951
- UPC # 888569064790
- Country of Origin China
- Category Roller Chains
Dimensions
Industry Chain Size | 100 |
Chain Length | 10 ft. |
Chain Overall Width | 1.591 in |
Chain Roller Dia. | 0.75 in |
Roller Link Plate Height | 0.157 in |
Pin Length | 1.591 in |
Inside Width | 0.744 in |
Plate Height | 1.181 in |
Pin Outside Diameter | 0.375 in |
Overall Length | 10 ft |
Weight Per Length | 2.63 lb/ft |
Roller Diameter | 3/4 in |
Description
Roller Chain, Chain Construction Riveted Pin, Overall Length 10 ft, Material Stainless Steel, Chain Number 100, Chain Overall Width 1.591 in, Roller Diameter 3/4 in, Tensile Strength 17,000 lbf, Pitch 1 1/4 in, Application Caustic and Wash-Down Applications, Number of Strands 1, Pin Contruction Riveted Pin, Pitch Type Single Pitch, Inside Width 0.744 in, Series Standard Riveted, Features TRITAN Stainless Steel Roller Chains are Used in Highly Corrosive and High Temperature Environments
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX Belt, SPB, 17 x 2500mm LP (SPB2500)
- U.S. MOTORS Motor (1917)
- FAG BEARINGS 6004ZZ C3, Deep Groove BBear, Single Row 90Mm (6004ZZ C3)
- CONTINENTAL 1/2" x 250' Blue EPDM Rubber Air Hose, 300 PSI, Bulk Hose (HZU05030-250)
- TRITAN Nickel Plated Chain, Series 100, 10 ft. (100-1NP X 10FT)
- TRITAN Roller Chain, Single Strand, Riveted, 50ft (60-1R X 50FT)
- TRITAN Bushed Roller Chain Sprocket (4016 X 1 1/8)
- TRITAN Roller Chain, Single Strand, Riveted, 10ft (200-1R X 10FT)
- TRITAN Roller Chain, Single Strand, SS, 100 ft. (40-1SS X 100FT)
- TRITAN Bushed Roller Chain Sprocket (4016 X 7/8)
- SENQCIA INSPIRE SERIES 120-3 Cl Cp Type ASME/ANSI Std RllrChn Triple Strand 1-1/2" Pitch, PK3 (120-3CL)
- Tritan Chains & Chain Sprockets