Shop All Roller Chains
Tritan
Roller Chain, Single Strand, Riveted, 50ft
Mfr # 50-1R X 50FT
Zoro # G2064721
product price: $213.99
/ea
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Type Standard Riveted
- Industry Chain Size 50
- Chain Length 50 ft.
- Chain Material Heat Treated Carbon Steel
- Industry Chain Pitch 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # 50-1R X 50FT
- Zoro # G2064721
- UPC # 888569098412
- Country of Origin China
- Category Roller Chains
Dimensions
Industry Chain Size | 50 |
Chain Length | 50 ft. |
Chain Overall Width | 0.815 in |
Chain Roller Dia. | 0.4 in |
Roller Link Plate Height | 0.08 in |
Pin Length | 0.815 in |
Weight Per Length | 0.69 lb/ft |
Overall Length | 50 ft |
Inside Width | 0.37 in |
Pin Outside Diameter | 0.2 in |
Plate Height | 0.579 in |
Roller Diameter | 13/32 in |
Description
Roller Chain, Chain Construction Riveted Pin, Overall Length 50 ft, Material Steel, Chain Number 50, Chain Overall Width 0.815 in, Roller Diameter 13/32 in, Tensile Strength 6,600 lbf, Pitch 5/8 in, Application Power Transmission, Number of Strands 1, Pin Contruction Riveted Pin, Pitch Type Single Pitch, Inside Width 0.37 in, Series Standard Riveted, Features High Strength, Long Life, Heavy Series No, Includes (2) Connecting Links, Lubrication Light Oil Preservative
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROZ Filter/Regulator, 1/4inNPT, 20 cfm, 145 psi (FRC139134-S)
- BESTORQ H Timing Belts (660H100)
- DAYTON 3L180 V-Belt, 18" Outside Length, 3/8" Top Width, 1 Ribs (3L180)
- MILTON 1/8 Npt Tank Val (684)
- TRITAN Roller Chain, Single Strand, Riveted, 50ft (40-1R X 50FT)
- TRITAN Nickel Plated Chain, Series 41, 10 ft. (41-1NP X 10FT)
- TRITAN Roller Chain, Double Strand, 10 ft. (50-2R X 10FT)
- TRITAN Nickel Plated Chain, Series 80, 10 ft. (80-1NP X 10FT)
- TRITAN Roller Chain, Single Strand, Riveted, 10ft (140-1R X 10FT)
- TRITAN Nickel Plated Chain, Series 80,100 ft. (80-1NP X 100FT)
- TSUBAKI Roller Chain, Riveted, 60 ANSI, 100 ft. (60 TW 100)
- Tritan Roller Chains