Shop All Roller Chains
Tritan
Roller Chain, Single Strand, Riveted, 50ft
Mfr # 40-1R X 50FT
Zoro # G2064776
product price: $138.99
/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Type Standard Riveted
- Industry Chain Size 40
- Chain Length 50 ft.
- Chain Material Heat Treated Carbon Steel
- Industry Chain Pitch 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # 40-1R X 50FT
- Zoro # G2064776
- UPC # 888569092977
- Country of Origin China
- Category Roller Chains
Dimensions
Industry Chain Size | 40 |
Chain Length | 50 ft. |
Chain Overall Width | 0.654 in |
Chain Roller Dia. | 0.313 in |
Pin Length | 0.654 in |
Roller Link Plate Height | 0.059 in |
Plate Height | 0.472 in |
Overall Length | 50 ft |
Inside Width | 0.309 in |
Weight Per Length | 0.42 lb/ft |
Pin Outside Diameter | 0.156 in |
Roller Diameter | 5/16 in |
Description
Roller Chain, Chain Construction Riveted Pin, Overall Length 50 ft, Material Steel, Chain Number 40, Chain Overall Width 0.654 in, Roller Diameter 5/16 in, Tensile Strength 3,900 lbf, Pitch 1/2 in, Application Power Transmission, Number of Strands 1, Pin Contruction Riveted Pin, Pitch Type Single Pitch, Inside Width 0.309 in, Series Standard Riveted, Features High Strength, Long Life, Heavy Series No, Includes (2) Connecting Links, Lubrication Light Oil Preservative
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORMAN Fuel Line Union, 800-011 (800-011)
- DIXON Series 1-Filter Element, 40 Micron (5311-03)
- NILFISK/ADVANCE HOSE ASSEMBLY - 50.5in x 1.5in GREY SMOOTH, REPLACES (56112316)
- PARKER Element Indicator F/Outlet Filter (924929)
- TRITAN Nickel Plated Chain, Series 60, 10 ft. (60-1NP X 10FT)
- TRITAN Bushed Roller Chain Sprocket (4016 X 1 1/8)
- TRITAN Roller Chain, Single Strand, Riveted, 50ft (100-1R X 50FT)
- TRITAN Roller Chain, Single Strand, Riveted, 10ft (35-1R X 10FT)
- TRITAN Roller Chain, Single Strand, SS, 10 ft. (50-1SS X 10FT)
- TRITAN Roller Chain, 31.7mm, Single Strand (20B-1 OSL)
- SENQCIA HI-MAX Bl823 Riveted ASME/ANSI Leaf Chn, 2 X 3 Lacing, 50Ft Reel, 1" Pit, PK50 (BL823HMR50)
- Tritan Roller Chains