Shop All Roller Chains
Tritan
Roller Chain, Single Strand, Riveted, 50ft
Mfr # 120-1R X 50FT
Zoro # G2064627
product price: $1,304.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,304.99
Free 30-Day Returns
Key Features
- Roller Chain Type Standard Riveted
- Industry Chain Size 120
- Chain Length 50 ft.
- Chain Material Heat Treated Carbon Steel
- Industry Chain Pitch 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # 120-1R X 50FT
- Zoro # G2064627
- UPC # 888569069276
- Country of Origin China
- Category Roller Chains
Dimensions
Industry Chain Size | 120 |
Chain Length | 50 ft. |
Chain Overall Width | 1.98 in |
Chain Roller Dia. | 0.875 in |
Pin Length | 1.98 in |
Roller Link Plate Height | 0.189 in |
Pin Outside Diameter | 0.437 in |
Roller Diameter | 7/8 in |
Overall Length | 50 ft |
Weight Per Length | 3.78 lb/ft |
Inside Width | 0.993 in |
Plate Height | 1.406 in |
Description
Roller Chain, Chain Construction Riveted Pin, Overall Length 50 ft, Material Steel, Chain Number 120, Chain Overall Width 1.98 in, Roller Diameter 7/8 in, Tensile Strength 35,000 lbf, Pitch 1 1/2 in, Application Power Transmission, Number of Strands 1, Pin Contruction Riveted Pin, Pitch Type Single Pitch, Inside Width 0.993 in, Series Standard Riveted, Features High Strength, Long Life, Heavy Series No, Includes (2) Connecting Links, Lubrication Light Oil Preservative
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" to 1-1/2" Quick Detachable Bushed Bore 1 Groove 5.75 in OD (BK60)
- ZORO SELECT 1/2" to 1-1/2" Quick Detachable Bushed Bore 1 Groove 9.25 in OD (BK95)
- TOMPKINS Hydraulic Fitting-Steel24MP-24MP HEX NIPPLE (5404-24-24)
- BRENNAN INDUSTRIES 16FJ-10MJ Straight Reducer (1Pc/Rigid) (2406-16-10)
- TRITAN Roller Chain, Single Strand, SS, 100 ft. (40-1SS X 100FT)
- TRITAN Roller Chain, Single Strand, SS, 10 ft. (60-1SS X 10FT)
- TRITAN Roller Chain, Single Strand, Riveted, 50ft (50-1R X 50FT)
- TRITAN Cottered Chain, Series Series 240, 10 ft. (240-1C X 10FT)
- TRITAN Roller Chain, Single Strand, Riveted, 10ft (140-1R X 10FT)
- TRITAN Roller Chain, Double Strand, 10 ft. (25-2R X 10FT)
- POWERDRIVE Coupling Chain, 50 (C50-16)
- Tritan Roller Chains