Shop All Roller Chains
Tritan
Roller Chain, Single Strand, Riveted, 10ft
Mfr # 80-1R X 10FT
Zoro # G2064679
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Type Standard Riveted
- Industry Chain Size 80
- Chain Length 10 ft.
- Chain Material Heat Treated Carbon Steel
- Industry Chain Pitch 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # 80-1R X 10FT
- Zoro # G2064679
- UPC # 888569116536
- Country of Origin China
- Category Roller Chains
Dimensions
Industry Chain Size | 80 |
Chain Length | 10 ft. |
Chain Overall Width | 1.287 in |
Chain Roller Dia. | 0.625 in |
Roller Link Plate Height | 0.128 in |
Pin Length | 1.287 in |
Pin Outside Diameter | 0.313 in |
Inside Width | 0.62 in |
Roller Diameter | 5/8 in |
Weight Per Length | 1.75 lb/ft |
Overall Length | 10 ft |
Plate Height | 0.935 in |
Description
Roller Chain, Chain Construction Riveted Pin, Overall Length 10 ft, Material Steel, Chain Number 80, Chain Overall Width 1.287 in, Roller Diameter 5/8 in, Tensile Strength 15,600 lbf, Pitch 1 in, Application Power Transmission, Number of Strands 1, Pin Contruction Riveted Pin, Pitch Type Single Pitch, Inside Width 0.62 in, Series Standard Riveted, Features High Strength, Long Life, Heavy Series No, Includes (1) Connecting Link, Lubrication Light Oil Preservative
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERHEAD E-Z Clip Field Attachable Fitting, 17517 (FF90192-01)
- FAFNIR Ball Bearings, #S10PP2 (S10PP2)
- TSUBAKI Connecting Roller Link, Standard, PK5 (35NEPCL)
- BANDO Tl Tb Pulley (1610), Tl24H100 (TL24H100)
- TRITAN Riveted Chain, 24B, Single Strand, 10 ft. (24B-1 X 10FT)
- TRITAN Roller Chain, Double Strand, 10 ft. (35-2R X 10FT)
- TRITAN Roller Chain, Single Strand, Rivet, 100 ft (50-1R X 100FT)
- TRITAN Roller Chain, Single Strand, Riveted, 50ft (40-1R X 50FT)
- TRITAN Roller Chain, Single Strand, Riveted, 10ft (100-1R X 10FT)
- TRITAN Nickel Plated Chain, Series 35, 10 ft. (35-1NP X 10FT)
- SENQCIA HI-MAX 12B-2 Cl Sc Type Bs RllrChn, Double Strand, 3/4" Pitch, 12B-2Hmcl, PK5 (12B-2HMCL)
- Tritan Chains & Chain Sprockets