Shop All Roller Chains
Tritan
Roller Chain, Single Strand, Riveted, 10ft
Mfr # 50-1R X 10FT
Zoro # G2064730
$45.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Type Standard Riveted
- Industry Chain Size 50
- Chain Length 10 ft.
- Chain Material Heat Treated Carbon Steel
- Industry Chain Pitch 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tritan
- MFR # 50-1R X 10FT
- Zoro # G2064730
- UPC # 888569098375
- Country of Origin China
- Category Roller Chains
Dimensions
Industry Chain Size | 50 |
Chain Length | 10 ft. |
Chain Overall Width | 0.815 in |
Chain Roller Dia. | 0.4 in |
Roller Link Plate Height | 0.08 in |
Pin Length | 0.815 in |
Pin Outside Diameter | 0.2 in |
Plate Height | 0.579 in |
Inside Width | 0.37 in |
Overall Length | 10 ft |
Weight Per Length | 0.69 lb/ft |
Roller Diameter | 13/32 in |
Description
Roller Chain, Chain Construction Riveted Pin, Overall Length 10 ft, Material Steel, Chain Number 50, Chain Overall Width 0.815 in, Roller Diameter 13/32 in, Tensile Strength 6,600 lbf, Pitch 5/8 in, Application Power Transmission, Number of Strands 1, Pin Contruction Riveted Pin, Pitch Type Single Pitch, Inside Width 0.37 in, Series Standard Riveted, Features High Strength, Long Life, Heavy Series No, Includes (1) Connecting Link, Lubrication Light Oil Preservative
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRYTOX Lubricant Oil, GPL-103, Dropper Bottle, 0.5 Oz. (GPL-103)
- PRIMEFIT 14 Piece Air Accessories Kit T/Automotive Style Blue (TK7001-14B)
- BANDO 787 mm Outside Length, 13 mm Top Width, 1 Ribs (A29)
- SPEEDAIRE Furnas to Condor P/S Kit (CW210400SJ)
- TRITAN Roller Chain, Double Strand, 10 ft. (100-2R X 10FT)
- TRITAN Nickel Plated Chain, Series 60, 10 ft. (60-1NP X 10FT)
- TRITAN Roller Chain, Double Strand, 10 ft. (25-2R X 10FT)
- TRITAN Roller Chain, 31.7mm, Single Strand (20B-1 OSL)
- TRITAN Roller Chain, Single Strand, SS, 10 ft. (50-1SS X 10FT)
- TRITAN Roller Chain, 08B, Single Strand, 10ft. (08B-1 X 10FT)
- TRITAN Nickel Plated Chain, Series 35,100 ft. (35-1NP X 100FT)
- Tritan Roller Chains