Shop All Roller Chains
Tritan
Roller Chain, Single Strand, Riveted, 10ft
Mfr # 41-1R X 10FT
Zoro # G2064758
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Type Standard Riveted
- Industry Chain Size 41
- Chain Length 10 ft.
- Chain Material Heat Treated Carbon Steel
- Industry Chain Pitch 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tritan
- MFR # 41-1R X 10FT
- Zoro # G2064758
- UPC # 888569096609
- Country of Origin China
- Category Roller Chains
Dimensions
Industry Chain Size | 41 |
Chain Length | 10 ft. |
Chain Overall Width | 0.541 in |
Chain Roller Dia. | 0.306 in |
Roller Link Plate Height | 0.051 in |
Pin Length | 0.541 in |
Roller Diameter | 5/16 in |
Weight Per Length | 0.28 lb/ft |
Inside Width | 0.246 in |
Plate Height | 0.39 in |
Overall Length | 10 ft |
Pin Outside Diameter | 0.141 in |
Description
Roller Chain, Chain Construction Riveted Pin, Overall Length 10 ft, Material Steel, Chain Number 41, Chain Overall Width 0.541 in, Roller Diameter 5/16 in, Tensile Strength 2,800 lbf, Pitch 1/2 in, Application Power Transmission, Number of Strands 1, Pin Contruction Riveted Pin, Pitch Type Single Pitch, Inside Width 0.246 in, Series Standard Riveted, Features High Strength, Long Life, Heavy Series No, Includes (1) Connecting Link, Lubrication Light Oil Preservative
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Single Strand Sprocket, 60 Chain Size, 1-1/2 Bore Dia., 14 # of Teeth (60B14F-1 1/2)
- PARKER Coupler Plug, Steel, FNPT, 1/4 In. Pipe (H1E)
- BSC PREFERRED Belt, XPZ Cogged, 10 x 587mm LP (XPZ587)
- FESTO Lubricator LOE-1/2-D-MIDI (LOE-1/2-D-MIDI)
- TRITAN Roller Chain, Double Strand, 10 ft. (60-2R X 10FT)
- TRITAN Roller Chain, Single Strand, SS, 10 ft. (100-1SS X 10FT)
- TRITAN Roller Chain, Single Strand, Rivet, 100 ft (41-1R X 100FT)
- TRITAN Roller Chain, Single Strand, Riveted, 10ft (140-1R X 10FT)
- TRITAN Roller Chain, Double Strand, 10 ft. (25-2R X 10FT)
- TRITAN Precision Leaf Chain, 3/4-in. Pitch, Plate Lacing 3 x 4, 1FT (BL634 X 10FT)
- SENQCIA HI-MAX 180 Riv ASME/ANSI StdRllrChn SnglStrnd 10FtBx 2-1/4" Pit, 180Hmrb, PK10 (180HMRB)
- Tritan Roller Chains