Shop All Roller Chains
Tritan
Roller Chain, Single Strand, Riveted, 10ft
Mfr # 200-1R X 10FT
Zoro # G2064581
product price: $742.99
/ea
Free Shipping & Returns
$742.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Type Standard Riveted
- Industry Chain Size 200
- Chain Length 10 ft.
- Chain Material Heat Treated Carbon Steel
- Industry Chain Pitch 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # 200-1R X 10FT
- Zoro # G2064581
- UPC # 888569078667
- Country of Origin China
- Category Roller Chains
Dimensions
Industry Chain Size | 200 |
Chain Length | 10 ft. |
Chain Overall Width | 3.161 in |
Chain Roller Dia. | 1.562 in |
Pin Length | 3.161 in |
Roller Link Plate Height | 0.315 in |
Plate Height | 2.362 in |
Inside Width | 1.49 in |
Roller Diameter | 1 9/16 in |
Overall Length | 10 ft |
Pin Outside Diameter | 0.781 in |
Weight Per Length | 10.85 lb/ft |
Description
Roller Chain, Chain Construction Riveted Pin, Overall Length 10 ft, Material Steel, Chain Number 200, Chain Overall Width 3.161 in, Roller Diameter 1 9/16 in, Tensile Strength 97,000 lbf, Pitch 2 1/2 in, Application Power Transmission, Number of Strands 1, Pin Contruction Riveted Pin, Pitch Type Single Pitch, Inside Width 1.49 in, Series Standard Riveted, Features High Strength, Long Life, Heavy Series No, Includes (1) Connecting Link, Lubrication Light Oil Preservative
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OIL SAFE Mini Spout Lid, w/0.27 In Outlet, Blue (100402)
- WOLVERINE Tie-Rod Cylinder, 3" Bore, 24" Stroke (W300240-S)
- ZORO SELECT 7/8" Fixed Bore 1 Groove Standard V-Belt Pulley 2.85 in OD (AK2878)
- NORD AC Gearmotor, 3,629.0 in-lb Max. Torque, 130 RPM Nameplate RPM, 230/460V AC Voltage, 3 Phase (SK572.1-100LP/4, 13.67)
- TRITAN Nickel Plated Chain, Series 41, 10 ft. (41-1NP X 10FT)
- TRITAN Riveted Chain, 24B, Single Strand, 10 ft. (24B-1 X 10FT)
- TRITAN Cottered Chain, Series Series 60, 10 ft. (60-1C X 10FT)
- TRITAN Cottered Chain, Series Series 80,100 ft. (80-1C X 100FT)
- TRITAN Roller Chain, Single Strand, Rivet, 100 ft (41-1R X 100FT)
- TRITAN Roller Chain, Single Strand, Rivet, 100 ft (80-1R X 100FT)
- SENQCIA HI-MAX 40-2 Cl Sc Type ASME/ANSI Std RllrChn, Double Strand, 1/2" Pitch, PK5 (40-2HMCL)
- Tritan Roller Chains