Shop All Roller Chains
Tritan
Roller Chain, Single Strand, Riveted, 10ft
Mfr # 160-1R X 10FT
Zoro # G2064609
product price: $445.99
/ea
Free Shipping & Returns
$445.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Type Standard Riveted
- Industry Chain Size 160
- Chain Length 10 ft.
- Chain Material Heat Treated Carbon Steel
- Industry Chain Pitch 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # 160-1R X 10FT
- Zoro # G2064609
- UPC # 888569073822
- Country of Origin China
- Category Roller Chains
Dimensions
Industry Chain Size | 160 |
Chain Length | 10 ft. |
Chain Overall Width | 2.551 in |
Chain Roller Dia. | 1.125 in |
Roller Link Plate Height | 0.252 in |
Pin Length | 2.551 in |
Pin Outside Diameter | 0.562 in |
Overall Length | 10 ft |
Roller Diameter | 1 1/8 in |
Plate Height | 1.882 in |
Weight Per Length | 6.79 lb/ft |
Inside Width | 1.242 in |
Description
Roller Chain, Chain Construction Riveted Pin, Overall Length 10 ft, Material Steel, Chain Number 160, Chain Overall Width 2.551 in, Roller Diameter 1 1/8 in, Tensile Strength 63,000 lbf, Pitch 2 in, Application Power Transmission, Number of Strands 1, Pin Contruction Riveted Pin, Pitch Type Single Pitch, Inside Width 1.242 in, Series Standard Riveted, Features High Strength, Long Life, Heavy Series No, Includes (1) Connecting Link, Lubrication Light Oil Preservative
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FECHOMETAL USA Bolt Clamp 3/4 x 0.030 x 60" Stainl, PK5 (SPAFTA7208153N)
- SKF SKF-22216 CC W33, Spherical Roller Brgs, 22216 CC W33 (22216 CC W33)
- BAILEY Regular Duty Flanged Wheel Bearing 1 Id, 2 Od, 2 1/8 Flange (150092)
- D-A LUBRICANT CO D-A Rock Drill Oil ISO 220 - 5 Gallon Plastic Pail (14558)
- TRITAN Cottered Chain, Series Series 180, 10 ft. (180-1C X 10FT)
- TRITAN Nickel Plated Chain, Series 80, 10 ft. (80-1NP X 10FT)
- TRITAN Nickel Plated Chain, Series 80,100 ft. (80-1NP X 100FT)
- TRITAN Bushed Roller Chain Sprocket (4016 X 3/4)
- TRITAN Cottered Chain, Series Series 80,100 ft. (80-1C X 100FT)
- TRITAN Nickel Plated Chain, Series 40,100 ft. (40-1NP X 100FT)
- TRITAN Roller Chain, Single Strand, Riveted, 10ft (200-1R X 10FT)
- Tritan Roller Chains