Shop All Roller Chains
Tritan
Roller Chain, Single Strand, Riveted, 10ft
Mfr # 140-1R X 10FT
Zoro # G2064618
product price: $376.99
/ea
Free Shipping & Returns
$376.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Type Standard Riveted
- Industry Chain Size 140
- Chain Length 10 ft.
- Chain Material Heat Treated Carbon Steel
- Industry Chain Pitch 13/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # 140-1R X 10FT
- Zoro # G2064618
- UPC # 888569071392
- Country of Origin China
- Category Roller Chains
Dimensions
Industry Chain Size | 140 |
Chain Length | 10 ft. |
Chain Overall Width | 2.142 in |
Chain Roller Dia. | 1 in |
Pin Length | 2.142 in |
Roller Link Plate Height | 0.22 in |
Plate Height | 1.614 in |
Overall Length | 10 ft |
Weight Per Length | 5.04 lb/ft |
Pin Outside Diameter | 0.5 in |
Roller Diameter | 1 in |
Inside Width | 0.993 in |
Description
Roller Chain, Chain Construction Riveted Pin, Overall Length 10 ft, Material Steel, Chain Number 140, Chain Overall Width 2.142 in, Roller Diameter 1 in, Tensile Strength 48,000 lbf, Pitch 1 3/4 in, Application Power Transmission, Number of Strands 1, Pin Contruction Riveted Pin, Pitch Type Single Pitch, Inside Width 0.993 in, Series Standard Riveted, Features High Strength, Long Life, Heavy Series No, Includes (1) Connecting Link, Lubrication Light Oil Preservative
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Motor, PSC, 1/2hp, 1075/4,115, Ring/Std/Hole (7E670)
- TRITAN Radial Ball Bearing, PS, 40mm, 6008 (6008/C3)
- CONTROL DEVICES Air Safety Valve, 1 In Inlet, 150 psi (SW10-0A150)
- DAYTON GP Mtr, Split Ph, 1/4 HP, 1725 rpm, 48Z (6XH65)
- TRITAN Roller Chain, Single Strand, SS, 10 ft. (41-1SS X 10FT)
- TRITAN Roller Chain, Single Strand, Riveted, 10ft (25-1R X 10FT)
- TRITAN Roller Chain, Single Strand, Riveted, 50ft (50-1R X 50FT)
- TRITAN Roller Chain, Single Strand, Riveted, 10ft (60-1R X 10FT)
- TRITAN Nickel Plated Chain, Series 40,100 ft. (40-1NP X 100FT)
- TRITAN Roller Chain, Single Strand, Riveted, 50ft (100-1R X 50FT)
- TRITAN Roller Chain, Single Strand, Rivet, 100 ft (50-1R X 100FT)
- Tritan Chains & Chain Sprockets