Shop All Roller Chains
Tritan
Roller Chain, Single Strand, Riveted, 10ft
Mfr # 100-1R X 10FT
Zoro # G2064651
product price: $173.99
/ea
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Type Standard Riveted
- Industry Chain Size 100
- Chain Length 10 ft.
- Chain Material Heat Treated Carbon Steel
- Industry Chain Pitch 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # 100-1R X 10FT
- Zoro # G2064651
- UPC # 888569064738
- Country of Origin China
- Category Roller Chains
Dimensions
Industry Chain Size | 100 |
Chain Length | 10 ft. |
Chain Overall Width | 1.591 in |
Chain Roller Dia. | 0.75 in |
Roller Link Plate Height | 0.157 in |
Pin Length | 1.591 in |
Pin Outside Diameter | 0.375 in |
Inside Width | 0.744 in |
Roller Diameter | 3/4 in |
Weight Per Length | 2.63 lb/ft |
Overall Length | 10 ft |
Plate Height | 1.181 in |
Description
Roller Chain, Chain Construction Riveted Pin, Overall Length 10 ft, Material Steel, Chain Number 100, Chain Overall Width 1.591 in, Roller Diameter 3/4 in, Tensile Strength 25,000 lbf, Pitch 1 1/4 in, Application Power Transmission, Number of Strands 1, Pin Contruction Riveted Pin, Pitch Type Single Pitch, Inside Width 0.744 in, Series Standard Riveted, Features High Strength, Long Life, Heavy Series No, Includes (1) Connecting Link, Lubrication Light Oil Preservative
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMOZZI Union Tee, 1/2" OD Branch, 1/4" OD Stem (6540 08-08-04)
- TRITAN Radial Ball Bearing, SS, 0.625In Bore Dia (SS1623 2RS FM222)
- BESTORQ Aftermarket WHITE FARM EQUIPMENT CO8985 Replacement Belt, B199 (B199)
- PARKER Check Valve, 1.71" L x 0.88" W x 0.88" H (DT-500-MFMO-5)
- TRITAN Cottered Chain, Series Series 160, 10 ft. (160-1C X 10FT)
- TRITAN Nickel Plated Chain, Series 50,100 ft. (50-1NP X 100FT)
- TRITAN Roller Chain, Single Strand, Rivet, 100 ft (60-1R X 100FT)
- TRITAN Riveted Chain, Stainless Steel (80-1SS OSL)
- TRITAN Riveted Chain, 20B, Single Strand, 10 ft. (20B-1 X 10FT)
- TRITAN Roller Chain, Single Strand, SS, 10 ft. (60-1SS X 10FT)
- SENQCIA HI-MAX A2050 Riv ASME/ANSI Dbl Pit RllrChn 100Ft Reel Drive 1-1/4" Pit, PK100 (A2050HMR100)
- Tritan Chains & Chain Sprockets