Shop All Roller Chains
Tritan
Roller Chain, Single Strand, Rivet, 100 ft
Mfr # 80-1R X 100FT
Zoro # G2064688
product price: $967.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$967.99
Free 30-Day Returns
Key Features
- Roller Chain Type Standard Riveted
- Industry Chain Size 80
- Chain Length 100 ft.
- Chain Material Heat Treated Carbon Steel
- Industry Chain Pitch 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # 80-1R X 100FT
- Zoro # G2064688
- UPC # 888569116550
- Country of Origin China
- Category Roller Chains
Dimensions
Industry Chain Size | 80 |
Chain Length | 100 ft. |
Chain Overall Width | 1.287 in |
Chain Roller Dia. | 0.625 in |
Roller Link Plate Height | 0.128 in |
Pin Length | 1.287 in |
Roller Diameter | 5/8 in |
Weight Per Length | 1.75 lb/ft |
Inside Width | 0.62 in |
Pin Outside Diameter | 0.313 in |
Overall Length | 100 ft |
Plate Height | 0.935 in |
Description
Roller Chain, Chain Construction Riveted Pin, Overall Length 100 ft, Material Steel, Chain Number 80, Chain Overall Width 1.287 in, Roller Diameter 5/8 in, Tensile Strength 15,600 lbf, Pitch 1 in, Application Power Transmission, Number of Strands 1, Pin Contruction Riveted Pin, Pitch Type Single Pitch, Inside Width 0.62 in, Series Blank, Features High Strength, Long Life, Heavy Series No, Includes (2) Connecting Links, Lubrication Light Oil Preservative
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC Kit (RR314K2)
- OETIKER Clamp, Oetiker, 2 Ear, 10.8-13mm, 100 Bag (10100016)
- D&D Timing Belt, 5M, 15 x 375mm PL, T75 (375-5M-15)
- DIXON Air King FNPT End Iron, 3/8" (AMC)
- TRITAN Roller Chain, 06B, Single Strand, 10ft. (06B-1 X 10FT)
- TRITAN Nickel Plated Chain, Series 40, 10 ft. (40-1NP X 10FT)
- TRITAN Cottered Chain, Series Series 80, 10 ft. (80-1C X 10FT)
- TRITAN Roller Chain, Single Strand, Rivet, 100 ft (41-1R X 100FT)
- TRITAN Roller Chain, Single Strand, Riveted, 10ft (140-1R X 10FT)
- TRITAN Bushed Roller Chain Sprocket (4016 X 1)
- SENQCIA INSPIRE SERIES 100-4 Riv ASME/ANSI Std RllrChn Quad Strand 10Ft Bx 1-1/4" Pitch, PK10 (100-4RB)
- Tritan Roller Chains