Shop All Roller Chains
Tritan
Roller Chain, Single Strand, Rivet, 100 ft
Mfr # 60-1R X 100FT
Zoro # G2064715
product price: $636.99
/ea
Free Shipping & Returns
$636.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Type Standard Riveted
- Industry Chain Size 60
- Chain Length 100 ft.
- Chain Material Heat Treated Carbon Steel
- Industry Chain Pitch 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # 60-1R X 100FT
- Zoro # G2064715
- UPC # 888569104779
- Country of Origin China
- Category Roller Chains
Dimensions
Industry Chain Size | 60 |
Chain Length | 100 ft. |
Chain Overall Width | 1.02 in |
Chain Roller Dia. | 0.469 in |
Roller Link Plate Height | 0.095 in |
Pin Length | 1.02 in |
Pin Outside Diameter | 0.234 in |
Weight Per Length | 1.01 lb/ft |
Roller Diameter | 15/32 in |
Overall Length | 100 ft |
Plate Height | 0.698 in |
Inside Width | 0.495 in |
Description
Roller Chain, Chain Construction Riveted Pin, Overall Length 100 ft, Material Steel, Chain Number 60, Chain Overall Width 1.02 in, Roller Diameter 15/32 in, Tensile Strength 9,300 lbf, Pitch 3/4 in, Application Power Transmission, Number of Strands 1, Pin Contruction Riveted Pin, Pitch Type Single Pitch, Inside Width 0.495 in, Series Standard Riveted, Features High Strength, Long Life, Heavy Series No, Includes (2) Connecting Links, Lubrication Light Oil Preservative
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Jaw, PK3 (42VA72)
- CLIMAX METAL PRODUCTS C133M-60x90 Metric Keyless Locking Assembly (C133M-60X90)
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER G01993, Return Line, 10 micron (ZX-G01993)
- ZORO SELECT 1/2" to 2-15/16" Quick Detachable Bushed Bore 2 Groove 18.70" OD (5V1872)
- TRITAN Cottered Chain, Series Series 60, 10 ft. (60-1C X 10FT)
- TRITAN Nickel Plated Chain, Series 80,100 ft. (80-1NP X 100FT)
- TRITAN Roller Chain, Double Strand, 10 ft. (25-2R X 10FT)
- TRITAN Roller Chain, Single Strand, Rivet, 100 ft (35-1R X 100FT)
- TRITAN Roller Chain, Single Strand, Riveted, 10ft (35-1R X 10FT)
- TRITAN Roller Chain, Single Strand, Riveted, 10ft (80-1R X 10FT)
- TRITAN Roller Chain, Single Strand, Riveted, 10ft (200-1R X 10FT)
- Tritan Chains & Chain Sprockets