Shop All Roller Chains
Tritan
Roller Chain, Single Strand, Rivet, 100 ft
Mfr # 50-1R X 100FT
Zoro # G2064749
product price: $453.99
/ea
Free Shipping & Returns
$453.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Type Standard Riveted
- Industry Chain Size 50
- Chain Length 100 ft.
- Chain Material Heat Treated Carbon Steel
- Industry Chain Pitch 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # 50-1R X 100FT
- Zoro # G2064749
- UPC # 888569098399
- Country of Origin China
- Category Roller Chains
Dimensions
Industry Chain Size | 50 |
Chain Length | 100 ft. |
Chain Overall Width | 0.815 in |
Chain Roller Dia. | 0.4 in |
Roller Link Plate Height | 0.08 in |
Pin Length | 0.815 in |
Pin Outside Diameter | 0.2 in |
Roller Diameter | 13/32 in |
Overall Length | 100 ft |
Weight Per Length | 0.69 lb/ft |
Plate Height | 0.579 in |
Inside Width | 0.37 in |
Description
Roller Chain, Chain Construction Riveted Pin, Overall Length 100 ft, Material Steel, Chain Number 50, Chain Overall Width 0.815 in, Roller Diameter 13/32 in, Tensile Strength 6,600 lbf, Pitch 5/8 in, Application Power Transmission, Number of Strands 1, Pin Contruction Riveted Pin, Pitch Type Single Pitch, Inside Width 0.37 in, Series Standard Riveted, Features High Strength, Long Life, Heavy Series No, Includes (2) Connecting Links, Lubrication Light Oil Preservative
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A.O. SMITH Century Pool Pump Motor, 1 HP, 3450 RPM, 208-230/460V, ODP, R56Y Frame (H635)
- REXNORD Omega E Series Tire Coupling Element, E5 Coupling, 137 mm OD, 7500 rpm Max, Urethane (7300020)
- SUPER LUBE Multipurpose Synthetic Grease, PTFE, H1 Food Grade, 11 oz Aerosol Can (31110)
- AMETEK Vacuum Mtr/Blwr, Peripheral, 2 Stge, 1 Spd (115962)
- TRITAN Roller Chain, Single Strand, Rivet, 100 ft (25-1R X 100FT)
- TRITAN Cottered Chain, Series Series 80,100 ft. (80-1C X 100FT)
- TRITAN Roller Chain, Double Strand, 10 ft. (80-2R X 10FT)
- TRITAN Bushed Roller Chain Sprocket (4016 X 3/4)
- TRITAN Roller Chain, Single Strand, SS, 10 ft. (40-1SS X 10FT)
- TRITAN Nickel Plated Chain, Series 50,100 ft. (50-1NP X 100FT)
- TSUBAKI 50 Conn Link (Sc Type) (50CL)
- Tritan Roller Chains